BEARING KIT 22
Mfr # 4X083
Zoro # G2867313
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
19
For Use With
Internal Bushings and Bearings
Includes
(16) Adapters, (3) Drivers
Screw Size1
5/16"-24 or 1/2"-20
Includes Push-Pullers
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X083
Zoro #
G2867313
UPC #
044861029220
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size1
5/16"-24 or 1/2"-20
Screw Length1
1/4 in, 7/16 in
Flange Sizes Included
7/16 in to 1-3/8 in
Crossarm Sizes Included
3/8 in to 1-1/2 in
Details
Item
Bushing Driver Set
Number of Pieces
19
For Use With
Internal Bushings and Bearings
Includes
(16) Adapters, (3) Drivers
Includes Push-Pullers
No
Includes Tip Protector
No
Reach - Maximum
6 15/16 in
Reach - Minimum
11/16 in
Includes Bearing Splitters
No
Includes Slide Hammer
No
Includes Jaws
No
Description
Bushing Driver Set, Jaw Spread - Maximum Not Applicable, Jaw Types Included Not Applicable, Pulling Capacity Not Applicable, Reach - Maximum 6 15/16 in, Screw Length 1/4 in, 7/16 in, Screw Size 5/16 In.-24 or 1/2 In.-20, Includes (16) Adapters, (3) Drivers, Jaw Sizes Included Not Applicable, Jaw Spread - Minimum Not Applicable, Number of Pieces 19, Reach - Minimum 11/16 in, Bearing Splitter Sizes Included Not Applicable, Cap Screw Sizes Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.