Bearing Support with Bearing
Mfr # VTSYT129LBSG
Zoro # G7897172
product price: $69.89
/eaKey Features
For Use With
Blowers
Fits Brand
DAYTON
Includes
Self-Aligning Ball Bearing
Product Type
Bearing Bracket Assembly
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSYT129LBSG
Zoro #
G7897172
UPC #
190735305379
Country of Origin
China
Dimensions
Bearing Width
1/2 in
Isolator Outside Diameter
2 3/8 in
Bearing Outside Diameter
2 in
For Nominal Shaft Diameter
1 in
Bore Diameter
1 in
Details
Item
Bearing Bracket Assembly
For Use With
Blowers
Fits Brand
DAYTON
Includes
Self-Aligning Ball Bearing
Product Type
Bearing Bracket Assembly
Compatible with Brand
Dayton
Includes Bearing Support
Yes
For Maximum Horsepower
3 hp
Bearing Material
Bearing Steel
Finish
Polyester Coated
Maximum Operating Speed
5,850 RPM
Maximum Temperature
80 Degrees C
Minimum Temperature
-20 Degrees C
Bearing Type
Ball Bearing
Compatible Grainger Part Number
5NRD2
Description
Bearing Bracket Assembly, Product Type Bearing Bracket Assembly, Includes Self-Aligning Ball Bearing, Standards Not Applicable, Bore Diameter 1 in, Bearing Material Bearing Steel, Bearing Width 1/2 in, Bearing Outside Diameter 2 in, Isolator Outside Diameter 2 3/8 in, Maximum Temperature 80 Degrees C, Minimum Temperature -20 Degrees C, For Use With Blowers, Compatible with Grainger Part Number 5NRD2, Compatible with Brand Dayton, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.