Zoro Homepage

Bearing Support with Bearing

  • Mfr # VTSYT97LBSG

  • Zoro # G8287002


product price: $65.89
/ea

Key Features

For Use With
Blowers
Fits Brand
DAYTON
Includes
Self-Aligning Ball Bearing
Product Type
Bearing Bracket Assembly
Bore Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSYT97LBSG
Zoro #
G8287002
UPC #
190735305331
Country of Origin
China

Dimensions

Bore Diameter
3/4 in
For Nominal Shaft Diameter
3/4 in
Bearing Outside Diameter
1 3/4 in
Bearing Width
1/2 in
Isolator Outside Diameter
2 in

Details

Item
Bearing Bracket Assembly
For Use With
Blowers
Fits Brand
DAYTON
Includes
Self-Aligning Ball Bearing
Product Type
Bearing Bracket Assembly
Finish
Galvanized
Compatible with Brand
Dayton
Maximum Operating Speed
6,500 RPM
Includes Bearing Support
Yes
Minimum Temperature
-20 Degrees C
Maximum Temperature
80 Degrees C
For Maximum Horsepower
1 1/2 hp
Bearing Type
Ball Bearing
Bearing Material
Bearing Steel
Compatible Grainger Part Number
5NRC7

Description

Bearing Bracket Assembly, Product Type Bearing Bracket Assembly, Includes Self-Aligning Ball Bearing, Standards Not Applicable, Bore Diameter 3/4 in, Bearing Material Bearing Steel, Bearing Width 1/2 in, Bearing Outside Diameter 1 3/4 in, Isolator Outside Diameter 2 in, Maximum Temperature 80 Degrees C, Minimum Temperature -20 Degrees C, For Use With Blowers, Compatible with Grainger Part Number 5NRC7, Compatible with Brand Dayton, Compatible with Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.