Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt and Disc Sander, 6" W, 48" L, 1.5 hp

  • Mfr # 808TF8

  • Zoro # G510133332


product price: $2,284.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Belt Length
48 in
Horsepower
1 1/2 hp
Mounting Location
Floor Standing
Includes
1/4 Disc Guard, Abrasive Belt + Disc, Cast Iron Belt Table, Cast Iron Disc Table, Leveling Feet, Miter Gauge
Compatible Workpiece Material
Metal, Plastic, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808TF8
Zoro #
G510133332
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Belt Length
48 in
Belt Width
6 in
Maximum Disc Diameter
12 in
Grinding Wheel Diameter
12 in

Details

Item
Belt and Disc Sander
Horsepower
1 1/2 hp
Mounting Location
Floor Standing
Includes
1/4 Disc Guard, Abrasive Belt + Disc, Cast Iron Belt Table, Cast Iron Disc Table, Leveling Feet, Miter Gauge
Compatible Workpiece Material
Metal, Plastic, Wood
Belt Speed
2,250 SFPM
Grinding Wheel Speed
1,720 RPM

Description

Belt and Disc Sander, Product Type Combination Belt and Disc Sander, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115 V, 230 V, Phase Single-Phase, Horsepower 1 1/2 hp, Mounting Location Floor Standing, Belt Speed 2,250 SFPM, Grinding Wheel Diameter 12 in, Grinding Wheel Speed 1,720 RPM, Speed Settings Fixed, Belt Length 48 in, Belt Width 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.