Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Sander, 51 1/4 in

  • Mfr # 55MJ90

  • Zoro # G7595674


product price: $1,946.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

HP
1 1/2 hp
Voltage
115V, 230V
Phase
Single-Phase
Features
Direct Drive Creates Increased Power to Belt
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55MJ90
Zoro #
G7595674
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Idler Drum Size (In.)
2-53/64 x 6
Dust Collection Port Size (In.)
3 in
Overall Height (In.)
51 1/4 in
Overall Width (In.)
16 3/4 in
Overall Depth (In.)
22 5/8 in
Belt Size (In.)
6 x 48
Dust Collection Port Size
3 in
Belt Table Length
6 in
Belt Table Width
8 5/8 in
Belt Width
6 in
Idler Drum length
6 in
Tool Height
51 1/4 in
Idler Drum Diameter
2 7/8 in
Tool Width
16 3/4 in
Belt Length
48 in

Details

Item
Belt Sander
HP
1 1/2 hp
Voltage
115V, 230V
Phase
Single-Phase
Features
Direct Drive Creates Increased Power to Belt
Hz
60
Corded/Cordless
Corded
Standards
CSA
Belt SFPM
2,258 SFPM
Amps AC
12.6/6.3
Operation
Manual
Includes
Abrasive Belt, Cast Iron Belt Table, Miter Gauge, Storage Cabinet with Levelers
Belt Table Tilt Angle (Deg.)
0 to 45
Agency Compliance
CSA
Product Type
Belt Grinder
Horsepower
1.5 hp
Number of Speeds
1
Mounting Location
Floor Standing
Belt Speed
2,258 SFPM
Power Source
Corded
Speed Settings
Fixed
Compatible Workpiece Material
Metal, Plastic, Wood

Description

Belt Sander, Product Type Belt Grinder, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 12.5 A, 6.25 A, Phase Single-Phase, Horsepower 1.5 hp, Mounting Location Floor Standing, Belt Width 6 in, Belt Length 48 in, Belt Speed 2,258 SFPM, Speed Settings Fixed, Belt Table Width 8 5/8 in, Belt Table Length 6 in, Number of Speeds 1, Dust Collection Port Size 3 in, Current 6.25 A, 12.5 A, Features 4 in Dust Collection Port., Direct Drive Creates Increased Power to Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.