This item is Discontinued.

Dayton Belt and Disc Sander, 1 hp, 10 in Disc Dia, 1720 RPM Disc Speed, Corded, 230 V V 55MJ89

This item is Discontinued.

Dayton

Belt and Disc Sander, 1 hp, 10 in Disc Dia, 1720 RPM Disc Speed, Corded, 230 V V (Discontinued)

Mfr # 55MJ89
Zoro # G7595376
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55MJ89
Zoro #
G7595376
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Disc Dia. (In.)
10 in
Belt Size (In.)
6 x 48
Overall Depth (In.)
29 5/16 in
Overall Height (In.)
51 1/4 in
Disc Table Size (In.)
11-1/8 x 7-1/4
Overall Width (In.)
18 5/16 in
Dust Collection Port Size (In.)
3 in
Idler Drum Size (In.)
2-53/64 x 6
Tool Height
51 1/4 in
Maximum Disc Diameter
10 in
Belt Length
48 in
Grinding Wheel Diameter
10 in
Disc Table Length
11 1/8 in
Idler Drum Diameter
6 in
Table Working Width
7 1/4 in
Tool Width
18 3/8 in
Dust Collection Port Size
4 in
Table Working Length
11 1/8 in
Disc Table Width
7 1/4 in
Belt Width
6 in
Idler Drum length
2 7/8 in

Details

Item
Belt and Disc Sander
HP
1 hp
Disc Speed (RPM)
1720
Belt SFPM
2,258 SFPM
Corded/Cordless
Corded
Voltage
230 V
Table Material
Cast Iron
Features
Integrated Dust Collection Ports
Agency Compliance
CSA
Phase
Single-Phase
Belt Table Tilt Angle (Deg.)
0 to 45
Amps AC
9.4/4.7
Disc Table Tilt-Out Angle (Deg.)
0 to 45
Table Work Surface (In.)
11-1/8 x 7-1/4
Disc Table Tilt-In Angle (Deg.)
0 Degrees
Includes
Miter Gauge
Hz
60
Operation
Manual
Product Type
Belt and Disc Grinder
Maximum Disc Table Tilt-Out Angle
45 Degrees
Speed Settings
Fixed
Standards
CSA
Belt Speed
2,258 SFPM
Minimum Disc Table Tilt-Out Angle
0 Degrees
Horsepower
1 hp
Compatible Workpiece Material
Metal, Plastic, Wood
Grinding Wheel Speed
1,720 RPM
Power Source
Corded
Mounting Location
Floor Standing
Number of Speeds
1

Description

Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 120 V, 240 V, Phase Single-Phase, Horsepower 1 hp, Mounting Location Floor Standing, Belt Speed 2,258 SFPM, Grinding Wheel Diameter 10 in, Grinding Wheel Speed 1,720 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle Not Applicable, Number of Speeds 1, Belt Length 48 in, Belt Width 6 in, Disc Table Length 11 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.