Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Buffer, 3450 Max. rpm, 1 Phase, 60 Hz

  • Mfr # 499F68

  • Zoro # G4445097


product price: $285.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1/4"
Finishing Function
Buffing
Max. RPM
3450
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499F68
Zoro #
G4445097
UPC #
-
Country of Origin
China

Dimensions

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1/4"
Arbor Hole Size
5/8"
Overall Height
9 9/16 in
Overall Length
20 13/16 in
Finishing Wheel Diameter
8"
Overall Width
7 11/16 in
Arbor Size
5/8 in
For Min. Wheel Dia.
8 in
Arbor Diameter
5/8 in
For Wheel Diameter - Maximum
8 in
Wheel Diameter
8 in
Base Footprint -Width
8 13/16 in
Power Cord Length
6 ft
Mounting Holes - Diameter
7/16 in
Base Footprint -Depth
7 11/16 in
Wheel Flange Diameter
2 7/8 in
Power Cord - Wire Size
18 AWG

Details

Item
Bench Buffer
Finishing Function
Buffing
Max. RPM
3450
Phase
Single
Amps
7.0/3.5
Standards
CSA Certified
Voltage
120/240V AC
HP
3/4
Wheels Center-Center
19"
Light
No
Wheel Material
Cotton
Hz
60
Dust Collection
No
Includes
(1) Cotton Soft Buffing Wheel, (1) Cotton Spiral Buffing Wheel
Switch Type
Locking Rocker
Current
2.5 A, 5 A
Lights Included
No
Dust Management
No Dust Management
Max. Motor Speed
3,450 RPM
Horsepower
3/4 hp
Model Number
499F68
Frequency
60 Hz
Application
Buffing
Motor Speed - Maximum
3,450 RPM
Includes Lights
Light not Included
Includes Dust Management
No Dust Management
Number of Speed Settings
1
Base Material
Cast Iron
Bearing Type
Ball Bearing
End Shield Material
Cast Aluminum
Motor Type
Totally Enclosed Air-Over
Power Cord - Number of Wires
3
Tool Weight
21.3 lb
Power Cord - NEMA Plug Configuration
5-15P
Wattage
550 W
Arbor Thread
M16
Power Cord Designation
SJT
Manufacturer Warranty
1 yr
Motor Housing Material
Steel
Mounting Holes - Center to Center Distance
7 11/16 in
Arbor Material
Steel

Description

Bench Buffer, Horsepower 3/4 hp, For Max. Wheel Dia. 8 in, For Min. Wheel Dia. 8 in, Overall Length 20 13/16 in, Overall Width 7 11/16 in, Dust Management No Dust Management, Tool Weight 21.3 lb, Application Buffing, Arbor Size 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.