Zoro Homepage

Bench Grinder, 10 in Max. Wheel Dia, 36/120 Grinding Wheel Grit

  • Mfr # 38UK62

  • Zoro # G0316928


product price: $1,300.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
10 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
1725
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38UK62
Zoro #
G0316928
UPC #
190735277331
Country of Origin
Taiwan, Province of China

Dimensions

For Max. Wheel Dia.
10 in
Finishing Wheel Width
1"
Arbor Hole Size
1"
Overall Length
24 in
Arbor Size
1 in
Wheel Dia.
10"
Exhaust Port Size
2"
Finishing Wheel Diameter
10"
Overall Height
16 in
Wheel Width
1"
Dust Collection Port Size
2 1/2 in
Arbor Diameter
1 in
For Wheel Thickness - Maximum
1 in
Wheel Diameter
10 in
For Wheel Diameter - Maximum
10 in

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
1725
Phase
Single
Amps
15.2/7.6
Standards
CSA Certified, OSHA Compliant
Grinding Wheel Grit
36/120
Voltage
115/230V
HP
1-1/2
No Load RPM
1725
Wheel Material
Aluminum Oxide
Light
Yes
Includes
(2) Grinding Wheels, (3) Tools Rests: (2) Standard Flat Top and a V-Grooved Top for Drill Bit Sharpening
Wheels Center-Center
20"
Dust Collection
Yes
Grit
36 and 120
Hz
60
Max. Wheel Speed
1,800 RPM
Wheel Distance
20 in
Dust Management
Dust Management Included
Lights Included
No
Bearing Type
Ball Bearing
Duty
Heavy Duty
Application
Grinding
Current
7.5 A, 15 A
Frequency
60 Hz
Horsepower
1 1/2 hp
Includes Dust Management
Dust Management Included
Includes Lights
Light Not Included
Number of Speed Settings
1
Motor Speed - Maximum
1,800 RPM
Motor Speed - Minimum
1,800 RPM

Description

Bench Grinder, For Max. Wheel Dia. 10 in, Grinding Wheel Grit 36/120, Arbor Size 1 in, Dust Management Dust Management Included, Lights Included No, Application Grinding, Bearing Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.