Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Grinder, 10 in Max. Wheel Dia, 36/120 Grinding Wheel Grit

  • Mfr # 48WE51

  • Zoro # G6639781


product price: $1,431.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
10 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
2500
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48WE51
Zoro #
G6639781
UPC #
00194484300418
Country of Origin
Taiwan, Province of China

Dimensions

For Max. Wheel Dia.
10 in
Finishing Wheel Width
1"
Arbor Hole Size
1"
Arbor Size
1 in
Overall Length
25 in
Finishing Wheel Diameter
10"
Wheel Dia.
10"
Exhaust Port Size
2"
Overall Height
17 in
Wheel Width
1"
Dust Collection Port Size
2 1/2 in
For Wheel Diameter - Maximum
10 in
Arbor Diameter
1 in
For Wheel Thickness - Maximum
1 in
Wheel Diameter
10 in

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
2500
Phase
Single
Amps
4.2
Standards
CSA Certified, OSHA Compliant
Grinding Wheel Grit
36/120
Voltage
115/240V
HP
1
Wheel Material
Aluminum Oxide
Dust Collection
No
Grit
36 and 60
Includes
Eye Shield, Spark Deflector, Tool Rest
Hz
60
Wheels Center-Center
12-1/2"
Light
No
No Load RPM
1725
Frequency
60 Hz
Dust Management
Dust Management Included
Duty
Heavy Duty
Horsepower
1 1/2 hp
Wheel Distance
19 1/2 in
Application
Grinding
Max. Wheel Speed
2,400 RPM
Current
3.5 A, 7 A
Lights Included
No
Min. Wheel Speed
900 RPM
Speed Setting
Variable Speed
Motor Speed - Minimum
900 RPM
Includes Dust Management
Dust Management Included
Number of Speed Settings
Variable
Motor Speed - Maximum
2,400 RPM
Includes Lights
Light Not Included

Description

Bench Grinder, For Max. Wheel Dia. 10 in, Grinding Wheel Grit 36/120, Speed Setting Variable Speed, Arbor Size 1 in, Dust Management Dust Management Included, Lights Included No, Application Grinding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.