Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Grinder, 6 in Max. Wheel Dia, 36 Grinding Wheel Grit

  • Mfr # 499F64

  • Zoro # G4445063


product price: $272.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
6 in
Finishing Wheel Width
3/4"
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499F64
Zoro #
G4445063
UPC #
-
Country of Origin
China

Dimensions

For Max. Wheel Dia.
6 in
Finishing Wheel Width
3/4"
Arbor Hole Size
1/2"
Overall Length
19 1/4 in
Finishing Wheel Diameter
6"
Overall Height
9 1/2 in
Arbor Size
1/2 in
Wheel Diameter
6 in
Arbor Diameter
1/2 in
For Wheel Diameter - Maximum
6 in

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
Amps
3.5/1.75
Standards
CSA Certified
Grinding Wheel Grit
36
Voltage
120/240V
HP
1/3
Includes
Grinding Wheel
Wheel Material
Aluminum Oxide/Crimped Wire
Dust Collection
No
Grit
36
Wheels Center-Center
14"
Hz
60
Light
No
Switch Type
Locking Rocker
Application
Grinding
Max. Wheel Speed
3,450 RPM
Current
1.75 A, 3.5 A
Frequency
60 Hz
Dust Management
No Dust Management
Wheel Distance
14 in
Horsepower
1/3 hp
Lights Included
No
Motor Speed - Maximum
3,450 RPM
Includes Dust Management
No Dust Management
Includes Lights
Light Not Included

Description

Bench Grinder, For Max. Wheel Dia. 6 in, Grinding Wheel Grit 36, Arbor Size 1/2 in, Dust Management No Dust Management, Lights Included No, Application Grinding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.