Zoro Homepage

Bench Grinder, 6 in Max. Wheel Dia, 36/120 Grinding Wheel Grit

  • Mfr # 48WE49

  • Zoro # G6639818


product price: $670.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
6 in
Finishing Wheel Width
3/4"
Finishing Function
Grinding
Max. RPM
3600
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48WE49
Zoro #
G6639818
UPC #
00194484300395
Country of Origin
Taiwan, Province of China

Dimensions

For Max. Wheel Dia.
6 in
Finishing Wheel Width
3/4"
Arbor Hole Size
1/2"
Arbor Size
1/2 in
Wheel Dia.
6"
Finishing Wheel Diameter
6"
Overall Length
19 in
Exhaust Port Size
2"
Wheel Width
3/4"
Overall Height
13 in
Dust Collection Port Size
2 1/2 in
For Wheel Diameter - Maximum
6 in
For Wheel Thickness - Maximum
3/4 in
Wheel Diameter
6 in
Arbor Diameter
1/2 in

Description

Bench Grinder, For Max. Wheel Dia. 6 in, Grinding Wheel Grit 36/120, Speed Setting Variable Speed, Arbor Size 1/2 in, Dust Management Dust Management Included, Lights Included No, Application Grinding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.