Zoro Homepage

Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit

  • Mfr # 400H41

  • Zoro # G2757638


product price: $152.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
6 in
Finishing Wheel Width
3/4"
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400H41
Zoro #
G2757638
UPC #
-
Country of Origin
China

Dimensions

For Max. Wheel Dia.
6 in
Finishing Wheel Width
3/4"
Arbor Hole Size
1/2"
Overall Length
14 1/2 in
Overall Height
8 3/4 in
Finishing Wheel Diameter
6"
Overall Width
8 1/4 in
Arbor Size
1/2 in
For Wheel Diameter - Maximum
6 in
Wheel Diameter
6 in
For Wheel Thickness - Maximum
3/4 in
Arbor Diameter
1/2 in
Base Footprint -Width
7 11/16 in
Power Cord - Wire Size
18 AWG
Wheel Flange Diameter
2 3/8 in
Power Cord Length
6 ft
Base Footprint -Depth
5 1/2 in
Mounting Holes - Diameter
7/16 in

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
Amps
2.1
Standards
CSA Certified
Grinding Wheel Grit
60
Voltage
120V AC
HP
1/3
Grit
36 and 60
Light
Yes
Wheels Center-Center
10"
Includes
(1) Grooved Tool Rest for Drill Bit Sharpening, (1) Tool Rest, (2) Eye Shields, (2) Grinding Wheels, 36 + 60 Grit, (2) Spark Arrestors
Wheel Material
Aluminum Oxide
Hz
60
Dust Collection
No
Lights Included
Yes
Application
Grinding
Current
2.1 A
Horsepower
1/3 hp
Frequency
60 Hz
Max. Wheel Speed
3,450 RPM
Wheel Distance
9 7/16 in
Dust Management
No Dust Management
Motor Speed - Maximum
3,450 RPM
Number of Speed Settings
1
Includes Dust Management
No Dust Management
Includes Lights
Light Included
Arbor Thread
M12
Material Compatibility
Metals
Tool Rest Material
Cast Aluminum
Tool Weight
17.2 lb
Power Cord - Number of Wires
3
Switch Type
Locking Rocker
Sealed Switch
No Dust Protection
Motor Type
Induction
Wattage
250 W
Base Material
Cast Aluminum
Power Cord - NEMA Plug Configuration
5-15P
Arbor Material
Steel
Eye Shield Material
PC
Bearing Type
Ball Bearing
Manufacturer Warranty
1 yr
Mounting Holes - Center to Center Distance
6 7/8 in
End Shield Material
Cast Aluminum
Includes Ground
Grounded
Motor Housing Material
Steel
Sound Level
68.5 dB
Power Cord Designation
SJT

Description

Bench Grinder, For Max. Wheel Dia. 6 in, Grinding Wheel Grit 60, Arbor Size 1/2 in, Dust Management No Dust Management, Lights Included Yes, Application Grinding, Bearing Type Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.