Zoro Homepage

Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit

  • Mfr # 499F66

  • Zoro # G4445158


product price: $338.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
6 in
Finishing Wheel Width
3/4"
Finishing Function
Grinding
Max. RPM
1750
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499F66
Zoro #
G4445158
UPC #
-
Country of Origin
China

Dimensions

For Max. Wheel Dia.
6 in
Finishing Wheel Width
3/4"
Arbor Hole Size
1/2"
Overall Height
11 13/16 in
Finishing Wheel Diameter
6"
Overall Length
20 1/16 in
Arbor Size
1/2 in
For Wheel Diameter - Maximum
6 in
For Wheel Thickness - Maximum
3/4 in
Arbor Diameter
1/2 in
Wheel Diameter
6 in

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
1750
Phase
Single
Amps
2.5
Standards
CSA Certified
Grinding Wheel Grit
36/60
Voltage
120V
HP
1/4
Hz
60
Grit
36 and 60
Dust Collection
No
Includes
Dust Collection Hose, Eyeshields, Grinding Wheel, Locking Rocker Switch., Spark Arrestors, Tool Rests
Light
No
Wheel Material
Aluminum Oxide
Wheels Center-Center
14"
Dust Management
No Dust Management
Wheel Distance
14 in
Switch Type
Locking Rocker
Lights Included
No
Max. Wheel Speed
1,750 RPM
Horsepower
1/4 hp
Application
Grinding
Current
2.5 A
Frequency
60 Hz
Motor Speed - Maximum
1,750 RPM
Includes Dust Management
No Dust Management
Includes Lights
Light Not Included
Motor Speed - Minimum
1,750 RPM
Number of Speed Settings
1

Description

Bench Grinder, For Max. Wheel Dia. 6 in, Grinding Wheel Grit 36/60, Arbor Size 1/2 in, Dust Management No Dust Management, Lights Included No, Application Grinding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.