Zoro Homepage

Bench Grinder, 7 in Max. Wheel Dia, 36/60 Grinding Wheel Grit

  • Mfr # 467L83

  • Zoro # G1199029


product price: $188.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
7 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467L83
Zoro #
G1199029
UPC #
-
Country of Origin
China

Dimensions

For Max. Wheel Dia.
7 in
Finishing Wheel Width
1"
Arbor Hole Size
5/8"
Overall Length
15 in
Finishing Wheel Diameter
7"
Overall Height
9 3/4 in
Arbor Size
5/8 in
Overall Width
15 in
For Wheel Diameter - Maximum
7 in
For Wheel Thickness - Maximum
1 in
Arbor Diameter
5/8 in
Wheel Diameter
7 in
Wheel Flange Diameter
2 3/4 in
Power Cord - Wire Size
18 AWG
Power Cord Length
6 ft
Base Footprint -Width
6 1/8 in
Mounting Holes - Diameter
7/16 in
Base Footprint -Depth
9 in

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
Amps
3.0
Standards
CSA Certified
Grinding Wheel Grit
60
Voltage
120V AC
HP
1/2
Wheels Center-Center
14"
Light
No
Wheel Material
Aluminum Oxide
Dust Collection
No
Includes
(2) Eye Shields, (2) Grinding Wheels, (2) Spark Arrestors, (2) Tool Rests
Grit
36 and 60
Hz
60
Frequency
60 Hz
Max. Wheel Speed
3,450 RPM
Lights Included
No
Application
Grinding
Horsepower
1/2 hp
Dust Management
No Dust Management
Current
3 A
Wheel Distance
11 1/2 in
Includes Dust Management
No Dust Management
Number of Speed Settings
1
Includes Lights
Light Not Included
Motor Speed - Maximum
3,450 RPM
Switch Type
Locking Rocker
End Shield Material
Cast Aluminum
Bearing Type
Ball Bearing
Tool Rest Material
Steel
Eye Shield Material
PC
Material Compatibility
Metals
Tool Weight
27.1 lb
Manufacturer Warranty
1 yr
Motor Type
Induction
Base Material
Cast Aluminum
Sealed Switch
No Dust Protection
Power Cord - Number of Wires
3
Power Cord - NEMA Plug Configuration
5-15P
Arbor Material
Steel
Includes Ground
Grounded
Power Cord Designation
SJT
Arbor Thread
M16
Motor Housing Material
Steel
Sound Level
70.8 dB
Wattage
370 W
Mounting Holes - Center to Center Distance
8 in

Description

Bench Grinder, For Max. Wheel Dia. 7 in, Grinding Wheel Grit 60, Arbor Size 5/8 in, Dust Management No Dust Management, Lights Included No, Application Grinding, Bearing Type Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.