Zoro Homepage

Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit

  • Mfr # 48WE50

  • Zoro # G7112841


product price: $778.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
3600
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48WE50
Zoro #
G7112841
UPC #
00194484300401
Country of Origin
Taiwan, Province of China

Dimensions

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Arbor Hole Size
5/8"
Overall Height
15 1/4 in
Wheel Dia.
8"
Wheel Width
1"
Overall Length
20 9/16 in
Exhaust Port Size
2"
Finishing Wheel Diameter
8"
Arbor Size
5/8 in
Dust Collection Port Size
2 1/2 in
For Wheel Diameter - Maximum
8 in
Arbor Diameter
5/8 in
For Wheel Thickness - Maximum
1 in
Wheel Diameter
8 in

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
3600
Phase
Single
Amps
4.0
Standards
CSA Certified, OSHA Compliant
Grinding Wheel Grit
36/120
Voltage
115/240V
HP
3/4
Hz
60
Includes
5/8 in Spindle, Adjustment Wrench, Eye Shield, Spark Deflector, Tool Rest
Dust Collection
No
Wheel Material
Aluminum Oxide
Light
No
Wheels Center-Center
12-1/2"
No Load RPM
3450
Grit
36 and 60
Current
3 A, 6 A
Duty
Heavy Duty
Wheel Distance
15 3/8 in
Horsepower
1 hp
Dust Management
Dust Management Included
Max. Wheel Speed
3,600 RPM
Application
Grinding
Lights Included
No
Frequency
50/60 Hz
Speed Setting
Variable Speed
Min. Wheel Speed
900 RPM
Motor Speed - Minimum
900 RPM
Includes Lights
Light Not Included
Includes Dust Management
Dust Management Included
Motor Speed - Maximum
3,600 RPM
Number of Speed Settings
Variable

Description

Bench Grinder, For Max. Wheel Dia. 8 in, Grinding Wheel Grit 36/120, Speed Setting Variable Speed, Arbor Size 5/8 in, Dust Management Dust Management Included, Lights Included No, Application Grinding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.