Zoro Homepage

Bench Grinder, 8 in Max. Wheel Dia, 36/60 Grinding Wheel Grit

  • Mfr # 467L84

  • Zoro # G1199010


product price: $247.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467L84
Zoro #
G1199010
UPC #
-
Country of Origin
China

Dimensions

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Arbor Hole Size
5/8"
Overall Length
20 in
Overall Height
10 1/8 in
Finishing Wheel Diameter
8"
Arbor Size
5/8 in
Overall Width
15 1/2 in
For Wheel Thickness - Maximum
1 in
For Wheel Diameter - Maximum
8 in
Arbor Diameter
5/8 in
Wheel Diameter
8 in
Power Cord - Wire Size
18 AWG
Power Cord Length
6 ft
Wheel Flange Diameter
2 3/4 in
Mounting Holes - Diameter
7/16 in
Base Footprint -Depth
9 in
Base Footprint -Width
6 1/8 in

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
Amps
4.8
Standards
CSA Certified
Grinding Wheel Grit
60
Voltage
120V AC
HP
3/4
Wheel Material
Aluminum Oxide
Grit
36 and 60
Hz
60
Dust Collection
No
Wheels Center-Center
15"
Light
No
Includes
(2) Eye Shields, (2) Grinding Wheels, (2) Spark Arrestors, (2) Tool Rests
Lights Included
No
Application
Grinding
Current
4.8 A
Frequency
60 Hz
Wheel Distance
11 9/16 in
Dust Management
No Dust Management
Horsepower
3/4 hp
Max. Wheel Speed
3,450 RPM
Includes Lights
Light Not Included
Number of Speed Settings
1
Includes Dust Management
No Dust Management
Motor Speed - Maximum
3,450 RPM
Tool Weight
29.98 lb
Manufacturer Warranty
1 yr
Arbor Material
Steel
Power Cord - NEMA Plug Configuration
5-15P
Power Cord Designation
SJT
Motor Type
Induction
Eye Shield Material
PC
Motor Housing Material
Steel
Power Cord - Number of Wires
3
Sound Level
73 dB
Mounting Holes - Center to Center Distance
8 in
Switch Type
Locking Rocker
Tool Rest Material
Cast Aluminum
Arbor Thread
M16
Wattage
550 W
Includes Ground
Grounded
Base Material
Cast Aluminum
Sealed Switch
No Dust Protection
End Shield Material
Cast Aluminum
Bearing Type
Ball Bearing
Material Compatibility
Metals

Description

Bench Grinder, For Max. Wheel Dia. 8 in, Grinding Wheel Grit 60, Arbor Size 5/8 in, Dust Management No Dust Management, Lights Included No, Application Grinding, Bearing Type Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.