Zoro Homepage

Bench Grinder & Buffer, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36 Grinding Wheel Grit

  • Mfr # 16W005

  • Zoro # G4792986


product price: $227.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
6 in
Finishing Wheel Width
3/4"
Finishing Function
Buffing, Grinding
Max. RPM
3450
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16W005
Zoro #
G4792986
UPC #
190735129777
Country of Origin
China

Dimensions

For Max. Wheel Dia.
6 in
Finishing Wheel Width
3/4"
Arbor Hole Size
1/2"
For Max. Wheel Thickness
3/4 in
Arbor Size
1/2 in
Exhaust Port Size
2-1/2"
Overall Height
9 in
Wheel Width
3/4"
Overall Length
8 in
Finishing Wheel Diameter
6"
Wheel Dia.
6"
Overall Width
17 3/4 in
Spindle Thread Size
M12x1.25
Cord Length
6 ft
Power Cord Length
6 ft
Base Footprint -Depth
7 3/4 in
For Wheel Diameter - Maximum
6 in
Power Cord - Wire Size
18 AWG
Wheel Flange Diameter
2 7/25 in
Base Footprint -Width
8 3/4 in
Mounting Holes - Diameter
11 mm
Grinding Wheel Diameter
6 in
For Wheel Thickness - Maximum
3/4 in
Buffing Wheel Diameter
6 in
Arbor Diameter
1/2 in

Details

Item
Bench Grinder & Buffer
Finishing Function
Buffing, Grinding
Max. RPM
3450
Phase
Single
Amps
3.5/1.75
Standards
CSA Certified, OSHA Compliant
Grinding Wheel Grit
36
Voltage
120/240V AC
HP
1/3
Hz
60
Wheels Center-Center
16-1/2"
No Load RPM
3450
Wheel Material
Aluminum Oxide/Cotton
Light
No
Dust Collection
Yes
Includes
0.014 in Wire Wheel, 36 Grit Grinding Wheel, Wheel Guard
Grit
36
Features
Includes Wire Wheel
Current
1.75 A, 3.5 A
Speed Setting
Single Speed
Plug Type
3-Prong
For Use On
Alloy and Carbon Metals
Dust Management
No Dust Management
Frequency
60 Hz
Bearing Type
Ball Bearing
Horsepower
1/3 hp
Duty
Heavy Duty
Housing Material
Aluminum, Steel
Lights Included
No
Tool Weight
24.7 lb
Number of Pieces
1
Max. Wheel Speed
3,450 RPM
Dust Sealed Switch
No
Application
Buffing, Deburring, Grinding, Sharpening
Max. Disc Speed
3,450 RPM
Wheel Distance
15 in
Number of Speed Settings
1
Min. Wheel Speed
3,450 RPM
Switch Type
Locking Rocker
Electrical Protection
Grounded
Electrical Connection
Cord with Plug
Motor Speed - Minimum
3,450 RPM
Motor Housing Material
Aluminum; Steel
Includes Lights
Light not Included
Eye Shield Material
Polycarbonate
Power Cord - NEMA Plug Configuration
5-15P
Power Cord - Number of Wires
3
Includes Ground
Grounded
Motor Type
Totally Enclosed Air-Over
Power Cord Designation
SJT
Grinding Wheel Material
Aluminum Oxide
Includes Dust Management
No Dust Management
Base Material
Cast Iron
Material Compatibility
Alloys, Carbon Metals
Mounting Holes - Center to Center Distance
15 in
Sealed Switch
No Dust Protection
Manufacturer Warranty
1 yr
Tool Rest Material
Cast Aluminum
Arbor Material
Steel
Wattage
240 W
End Shield Material
Cast Aluminum
Arbor Thread
M12x1.25
Buffing Wheel Material
Cotton
Sound Level
75 dB
Motor Speed - Maximum
3,450 RPM

Description

Bench Grinder,6",36 Grit,1/3HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.