Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Grinder & Buffer, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36 Grinding Wheel Grit

  • Mfr # 16W006

  • Zoro # G4792995


product price: $364.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Finishing Function
Buffing, Grinding
Max. RPM
3450
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16W006
Zoro #
G4792995
UPC #
190735129784
Country of Origin
China

Dimensions

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Arbor Hole Size
5/8"
For Max. Wheel Thickness
1 in
Overall Length
12 in
Arbor Size
5/8 in
Finishing Wheel Diameter
8"
Wheel Dia.
8"
Exhaust Port Size
2-1/2"
Overall Height
15 1/8 in
Wheel Width
1"
Overall Width
21 1/4 in
Cord Length
6 ft
Spindle Thread Size
M16x1.5
Dust Collection Port Size
2 1/2 in
Buffing Wheel Diameter
8 in
Wheel Flange Diameter
2 83/100 in
For Wheel Diameter - Maximum
8 in
Mounting Holes - Diameter
11 mm
Base Footprint -Width
10 3/4 in
Base Footprint -Depth
9 3/4 in
Grinding Wheel Diameter
8 in
For Wheel Thickness - Maximum
1 in
Arbor Diameter
5/8 in
Power Cord - Wire Size
18 AWG
Power Cord Length
6 ft

Details

Item
Bench Grinder & Buffer
Finishing Function
Buffing, Grinding
Max. RPM
3450
Phase
Single
Amps
7.0/3.5
Standards
CSA Certified, OSHA Compliant
Grinding Wheel Grit
36
Voltage
120/240V AC
HP
3/4
Includes
0.014 in Wire Wheel, 36 Grit Grinding Wheel, Wheel Guard
Hz
60
Grit
36
Wheel Material
Aluminum Oxide/Cotton
Light
No
No Load RPM
3450
Wheels Center-Center
18-3/4"
Dust Collection
Yes
Features
Includes Wire Wheel
Wheel Distance
16 3/4 in
Max. Disc Speed
3,450 RPM
Min. Wheel Speed
3,450 RPM
Horsepower
3/4 hp
Plug Type
3-Prong
Duty
Heavy Duty
Electrical Connection
Cord with Plug
Max. Wheel Speed
3,450 RPM
Electrical Protection
Grounded
Application
Buffing, Deburring, Grinding, Sharpening
For Use On
Alloy and Carbon Metals
Current
3.5 A, 7 A
Frequency
60 Hz
Switch Type
Locking Rocker
Tool Weight
46.15 lb
Speed Setting
Single Speed
Housing Material
Aluminum, Steel
Bearing Type
Ball Bearing
Dust Sealed Switch
No
Dust Management
Dust Management Included
Number of Speed Settings
1
Number of Pieces
1
Lights Included
No
Power Cord - Number of Wires
3
Material Compatibility
Alloys, Carbon Metals
Mounting Holes - Center to Center Distance
16 3/4 in
Grinding Wheel Material
Aluminum Oxide
Base Material
Cast Iron
Wattage
550 W
Minimum Extraction Volume
400 cfm
Includes Lights
Light not Included
Tool Rest Material
Cast Aluminum
End Shield Material
Cast Aluminum
Arbor Material
Steel
Buffing Wheel Material
Cotton
Motor Type
Totally Enclosed Air-Over
Manufacturer Warranty
1 yr
Includes Dust Management
Dust Management Included
Motor Speed - Minimum
3,450 RPM
Motor Speed - Maximum
3,450 RPM
Arbor Thread
M16x1.5
Power Cord - NEMA Plug Configuration
5-15P
Eye Shield Material
Polycarbonate
Power Cord Designation
SJT
Motor Housing Material
Aluminum; Steel
Sound Level
75 dB
Includes Ground
Grounded
Sealed Switch
No Dust Protection

Description

Bench Grinder,8",36 Grit,3/4HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.