Bench Grinder with Stand, 10 in Max. Wheel Dia, 36/120 Grinding Wheel Grit

  • Mfr # 467L33

  • Zoro # G7135569


product price:  $1,523.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

For Max. Wheel Dia.
10 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
1725
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467L33
Zoro #
G7135569
UPC #
00194484265779
Country of Origin
Multiple

Dimensions

For Max. Wheel Dia.
10 in
Finishing Wheel Width
1"
Arbor Hole Size
1"
Exhaust Port Size
2-1/2"
Finishing Wheel Diameter
10"
Overall Height
47 in
Overall Length
24 in
Arbor Size
1 in
Dust Collection Port Size
2 1/2 in
For Wheel Thickness - Maximum
1 in
Arbor Diameter
1 in
Wheel Diameter
10 in
For Wheel Diameter - Maximum
10 in

Details

Item
Bench Grinder with Stand
Finishing Function
Grinding
Max. RPM
1725
Phase
Single
Amps
7.8/3.9
Standards
CSA Certified
Grinding Wheel Grit
36/120
Voltage
115/240V
HP
1-1/2
Wheel Material
Aluminum Oxide
Grit
36 and 120
Dust Collection
Yes
Wheels Center-Center
20"
Includes
Eyeshields, Spark Arrestors, T-Hose Connection on Bench Grinder., Tool Rests
Light
No
Hz
60
Current
3.9 A, 7.8 A
Frequency
60 Hz
Max. Wheel Speed
1,725 RPM
Horsepower
1 1/2 hp
Application
Grinding
Wheel Distance
20 in
Dust Management
Dust Management Included
Lights Included
No
Includes Dust Management
Dust Management Included
Motor Speed - Maximum
1,800 RPM
Number of Speed Settings
1
Includes Lights
Light Not Included
Motor Speed - Minimum
1,800 RPM

Description

Bench Grinder with Stand, For Max. Wheel Dia. 10 in, Grinding Wheel Grit 36/120, Arbor Size 1 in, Dust Management Dust Management Included, Lights Included No, Application Grinding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.