Bench Grinder with Stand, 10 in Max. Wheel Dia, 36/120 Grinding Wheel Grit

  • Mfr # 467L67

  • Zoro # G7124737


product price: $1,988.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Max. Wheel Dia.
10 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
2400
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467L67
Zoro #
G7124737
UPC #
00194484266004
Country of Origin
Multiple

Dimensions

For Max. Wheel Dia.
10 in
Finishing Wheel Width
1"
Arbor Hole Size
1"
Finishing Wheel Diameter
10"
Exhaust Port Size
2-1/2"
Overall Length
24 in
Overall Height
47 in
Arbor Size
1 in
Dust Collection Port Size
2 1/2 in
For Wheel Diameter - Maximum
10 in
Wheel Diameter
10 in
Arbor Diameter
1 in
For Wheel Thickness - Maximum
1 in

Details

Item
Bench Grinder with Stand
Finishing Function
Grinding
Max. RPM
2400
Phase
Single
Amps
14.0/7.0
Standards
CSA Certified
Grinding Wheel Grit
36/120
Voltage
115/240V
HP
1-1/2
Includes
Eyeshields., Spark Arrestors, Stand, Tool Rests
Light
No
Hz
60
Dust Collection
Yes
Wheels Center-Center
20"
Wheel Material
Aluminum Oxide
Grit
36 and 120
Max. Wheel Speed
3,600 RPM
Wheel Distance
20 in
Application
Grinding
Lights Included
No
Dust Management
Dust Management Included
Frequency
60 Hz
Horsepower
1 1/2 hp
Current
3.5 A, 7 A
Includes Dust Management
Dust Management Included
Includes Lights
Light Not Included
Motor Speed - Maximum
2,400 RPM
Motor Speed - Minimum
900 RPM
Number of Speed Settings
Variable

Description

Bench Grinder with Stand, For Max. Wheel Dia. 10 in, Grinding Wheel Grit 36/120, Arbor Size 1 in, Dust Management Dust Management Included, Lights Included No, Application Grinding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.