Bench Grinder with Stand, 6 in Max. Wheel Dia, 36/120 Grinding Wheel Grit

  • Mfr # 467L31

  • Zoro # G7125699


product price: $690.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

For Max. Wheel Dia.
6 in
Finishing Wheel Width
3/4"
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467L31
Zoro #
G7125699
UPC #
00194484265762
Country of Origin
Multiple

Dimensions

For Max. Wheel Dia.
6 in
Finishing Wheel Width
3/4"
Arbor Hole Size
1/2"
Overall Length
18 1/2 in
Finishing Wheel Diameter
6"
Exhaust Port Size
2-1/2"
Overall Height
41 in
Arbor Size
1/2 in
Dust Collection Port Size
2 1/2 in
Wheel Diameter
6 in
For Wheel Thickness - Maximum
3/4 in
Arbor Diameter
1/2 in
For Wheel Diameter - Maximum
6 in

Details

Item
Bench Grinder with Stand
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
Amps
3.5/1.75
Standards
CSA Certified
Grinding Wheel Grit
36/120
Voltage
115/240V
HP
1/2
Dust Collection
Yes
Wheel Material
Aluminum Oxide
Includes
Spark Arrestors + Eyeshields, T-Hose Connection on Bench Grinder., Tool Rests
Light
No
Wheels Center-Center
14-7/8"
Hz
60
Grit
36 and 120
Wheel Distance
14 7/8 in
Dust Management
Dust Management Included
Current
1.75 A, 3.5 A
Application
Grinding
Max. Wheel Speed
3,450 RPM
Lights Included
No
Frequency
60 Hz
Horsepower
1/2 hp
Number of Speed Settings
1
Motor Speed - Maximum
3,600 RPM
Includes Dust Management
Dust Management Included
Motor Speed - Minimum
3,600 RPM
Includes Lights
Light Not Included

Description

Bench Grinder with Stand, For Max. Wheel Dia. 6 in, Grinding Wheel Grit 36/120, Arbor Size 1/2 in, Dust Management Dust Management Included, Lights Included No, Application Grinding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.