Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Grinder with Stand, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit

  • Mfr # 467L66

  • Zoro # G7129600


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
3600
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467L66
Zoro #
G7129600
UPC #
00194484265991
Country of Origin
Multiple

Dimensions

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Arbor Hole Size
5/8"
Exhaust Port Size
2-1/2"
Overall Length
21 in
Overall Height
44 in
Finishing Wheel Diameter
8"
Arbor Size
5/8 in
Dust Collection Port Size
2 1/2 in
For Wheel Diameter - Maximum
8 in
Wheel Diameter
8 in
For Wheel Thickness - Maximum
1 in
Arbor Diameter
5/8 in

Details

Item
Bench Grinder with Stand
Finishing Function
Grinding
Max. RPM
3600
Phase
Single
Amps
12.0/6.0
Standards
CSA Certified
Grinding Wheel Grit
36/120
Voltage
115/240V
HP
1
Hz
60
Wheel Material
Aluminum Oxide
Dust Collection
Yes
Wheels Center-Center
16-1/2"
Grit
36 and 120
Light
No
Includes
Eyeshields., Spark Arrestors, Stand, Tool Rests
Wheel Distance
16 1/2 in
Lights Included
No
Horsepower
1 hp
Frequency
60 Hz
Current
3 A, 6 A
Max. Wheel Speed
3,600 RPM
Application
Grinding
Dust Management
Dust Management Included
Motor Speed - Minimum
900 RPM
Includes Dust Management
Dust Management Included
Motor Speed - Maximum
3,600 RPM
Number of Speed Settings
Variable
Includes Lights
Light Not Included

Description

Bench Grinder with Stand, For Max. Wheel Dia. 8 in, Grinding Wheel Grit 36/120, Arbor Size 5/8 in, Dust Management Dust Management Included, Lights Included No, Application Grinding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.