Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder Chain, L20Ft, 4700Lb, Clevis Grab

  • Mfr # 1DJU8

  • Zoro # G2155535


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length
20 ft
Size
5/16 in
Rated Capacity
4700 lb.
Grade
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DJU8
Zoro #
G2155535
UPC #
190735133439
Country of Origin
China

Dimensions

Length
20 ft
Size
5/16 in
Overall Length
20 ft
Trade Size
5/16 in
Material Thickness
5/16 in
Link Inside Length
1 1/4 in
Link Inside Width
1/2 in

Details

Item
Straight Chain
Material
Alloy Steel
Rated Capacity
4700 lb.
Grade
70
Working Lifting Limit
4,700 lb
Hook Type
Clevis Grab
Standards
NACM
Color
Gold
Working Load Break Strength
4,700 lb
Finish
Gold Chromate
Welding Type
Welded
Working Load Limit
4,700 lb
Lifting Capability
Not for Lifting
Hook Type Included
Grab Hook
Includes Hook
Hook Included
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Link Type
Straight
Chain Grade
70

Description

Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot Not Applicable, Compatible Fitting Thickness Not Applicable, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Gold Chromate, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.