Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder Chain, L20Ft, 5400Lb, Clevis Grab

  • Mfr # 1DJU9

  • Zoro # G1378343


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length
20 ft
Size
3/8 in
Standards
NACM
Rated Capacity
5400 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DJU9
Zoro #
G1378343
UPC #
190735133446
Country of Origin
China

Dimensions

Length
20 ft
Size
3/8 in
Overall Length
20 ft
Trade Size
3/8 in
Link Inside Length
1 3/8 in
Link Inside Width
1/2 in
Material Thickness
3/8 in

Details

Item
Straight Chain
Material
Alloy Steel
Standards
NACM
Rated Capacity
5400 lb.
Hook Type
Eye Grab
Working Lifting Limit
5,400 lb
Grade
43
Color
Gold
Working Load Break Strength
5,400 lb
Working Load Limit
5,400 lb
Finish
Plain
Welding Type
Welded
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F
Hook Type Included
Grab Hook
Includes Hook
Hook Included
Chain Grade
43
Lifting Capability
Not for Lifting
Link Type
Straight

Description

Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 5,400 lb, Chain Grade 43, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot Not Applicable, Compatible Fitting Thickness Not Applicable, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.