Zoro Homepage
This item is Discontinued.
Dayton Birdscreen, 8 1/4 In 4ZA27

Birdscreen, 8 1/4 In (Discontinued)

  • Mfr # 4ZA27
  • Zoro # G3288984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZA27
Zoro #
G3288984
UPC #
190735341117
Country of Origin
United States

Details

Use w/Dayton Ventilators
4HZ32 to 4HZ35, 5DVN6 to 5DVN9
Type
Concentric Ring
Finish
Zinc Plated
Item
Roof Fan Bird Screen
Function
Protects Fan from Birds, Small Ojects and Debris
Wire Spacing OC (In.)
3/4 in
Compatible Fan Manufacturer Part Number
4HZ32, 4HZ33, 4HZ34, 4HZ35, 5DVN6, 5DVN7, 5DVN8, 5DVN9
For Fan Type
Upblast Fans
Compatible Manufacturer Model Number
4HZ32G, 4HZ33G, 4HZ34G, 4HZ35G
Screen Type
Concentric Ring
Wire Spacing
3/4 in

Description

Roof Fan Bird Screen, For Fan Type Upblast Fans, Compatible Grainger Part Number 4HZ32, 4HZ33, 4HZ34, 4HZ35, 5DVN6, 5DVN7, 5DVN8, 5DVN9, Compatible Fan Grainger Part Number 4HZ32, 4HZ33, 4HZ34, 4HZ35, 5DVN6, 5DVN7, 5DVN8, 5DVN9, Finish Zinc Plated, Wire Spacing 3/4 in, Compatible Fan Manufacturer Part Number 4HZ32, 4HZ33, 4HZ34, 4HZ35, 5DVN6, 5DVN7, 5DVN8, 5DVN9, Compatible Manufacturer Model Number 4HZ32G, 4HZ33G, 4HZ34G, 4HZ35G, Screen Type Concentric Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.