Zoro Homepage

Birdscreen Kit, 3/4 in Wire Spacing, SS

  • Mfr # BS KIT-CUBE8

  • Zoro # G306458502


product price: $69.29
/ea

Key Features

Finish
Mill Finish, 304 Stainless Steel
Material
Stainless Steel
For Fan Type
Upblast Exhaust
Wire Spacing
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS KIT-CUBE8
Zoro #
G306458502
UPC #
-
Country of Origin
China

Details

Item
Birdscreen Kit
Finish
Mill Finish, 304 Stainless Steel
Material
Stainless Steel
For Fan Type
Upblast Exhaust
Wire Spacing
3/4 in

Description

Birdscreen Kit, For Fan Type Upblast Exhaust, Compatible Grainger Part Number 3ATT8, 48C179, 5DVP0, 5DVP4, 5DVP6, Compatible Fan Grainger Part Number 3ATT8, 48C179, 5DVP0, 5DVP4, 5DVP6, Finish Mill Finish, 304 Stainless Steel, Wire Spacing 3/4 in, Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.