Zoro Homepage

Blade, Fan, 12 In

  • Mfr # 2C683

  • Zoro # G3266471


product price: $50.79
/ea

Key Features

Propeller Dia. (In.)
12 in
Bore Dia. (In.)
1/2 in
Number of Blades
3
RPM Low
1,050 RPM
Required HP @ Higher RPM
1/20 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C683
Zoro #
G3266471
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
12 in
Bore Dia. (In.)
1/2 in
Blade Height (In.)
2 15/16 in
Blade Width (In.)
5 9/16 in

Details

Number of Blades
3
Item
Propeller
RPM Low
1,050 RPM
Required HP @ Higher RPM
1/20 hp
RPM High
1,550 RPM
Remarks
View Catalog Page For Better Selection Criteria
Rotation
Clockwise Facing Discharge
For Use With
Exhaust Fans and Circulators
Max. RPM
1,725 RPM
Type
Replacement
Required HP @ Lower RPM
1/60 hp
CFM @ 0.000-In. SP
1,087/737 cfm
Blade Material
Aluminum
CFM @ 0.125-In. SP
945/536 cfm
CFM @ 0.250-In. SP
809/325 cfm
Pitch (Deg.)
33 Degrees

Description

Propeller, Replacement, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 1/2 in, Number of Blades 3, Pitch (Deg.) 33 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation Clockwise Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/20 hp, Required HP @ Lower RPM 1/60 hp, RPM Low 1,050 RPM, RPM High 1,550 RPM, Max. RPM 1,725 RPM, CFM @ 0.000-In. SP 1,087/737 cfm, CFM @ 0.125-In. SP 945/536 cfm, CFM @ 0.250-In. SP 809/325 cfm, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.