Blade, Fan, 12 In
Mfr # 2C842
Zoro # G2892757
product price: $50.69
/eaKey Features
Propeller Dia. (In.)
12 in
Bore Dia. (In.)
3/8 in
Number of Blades
3
CFM @ 0.125-In. SP
945/536 cfm
Rotation
Clockwise Facing Discharge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2C842
Zoro #
G2892757
UPC #
-
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
12 in
Bore Dia. (In.)
3/8 in
Blade Height (In.)
2 15/16 in
Blade Width (In.)
5 9/16 in
Details
Number of Blades
3
CFM @ 0.125-In. SP
945/536 cfm
Rotation
Clockwise Facing Discharge
CFM @ 0.250-In. SP
809/325 cfm
Required HP @ Lower RPM
1/60 hp
Pitch (Deg.)
33 Degrees
Item
Propeller
For Use With
Exhaust Fans and Circulators
CFM @ 0.000-In. SP
1,087/737 cfm
Max. RPM
1,725 RPM
Blade Material
Aluminum
Remarks
View Catalog Page For Better Selection Criteria
Required HP @ Higher RPM
1/20 hp
Type
Replacement
RPM High
1,550 RPM
RPM Low
1,050 RPM
Description
Propeller, Replacement, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 3/8 in, Number of Blades 3, Pitch (Deg.) 33 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation Clockwise Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/20 hp, Required HP @ Lower RPM 1/60 hp, RPM Low 1,050 RPM, RPM High 1,550 RPM, Max. RPM 1,725 RPM, CFM @ 0.000-In. SP 1,087/737 cfm, CFM @ 0.125-In. SP 945/536 cfm, CFM @ 0.250-In. SP 809/325 cfm, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.