Zoro Homepage

Blade, Fan, 24 In

  • Mfr # 4C231

  • Zoro # G3145432


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
1/2 in
Number of Blades
3
Type
Replacement
Pitch (Deg.)
14 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C231
Zoro #
G3145432
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
1/2 in
Blade Height (In.)
3 7/16 in
Blade Width (In.)
11 13/16 in

Details

Number of Blades
3
Type
Replacement
Pitch (Deg.)
14 Degrees
Remarks
View Catalog Page For Better Selection Criteria
Blade Material
Aluminum
Required HP @ Lower RPM
1/12 hp
Required HP @ Higher RPM
1/4 hp
RPM High
1,500 RPM
Item
Propeller
Rotation
Clockwise Facing Discharge
For Use With
Exhaust Fans and Circulators
CFM @ 0.000-In. SP
1,458/963 cfm
CFM @ 0.125-In. SP
1,299/740 cfm
Max. RPM
1,725 RPM
RPM Low
1,050 RPM
CFM @ 0.250-In. SP
1,145/617 cfm

Description

Propeller, Replacement, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, Number of Blades 3, Pitch (Deg.) 14 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation Clockwise Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/4 hp, Required HP @ Lower RPM 1/12 hp, RPM Low 1,050 RPM, RPM High 1,500 RPM, Max. RPM 1,725 RPM, CFM @ 0.000-In. SP 1,458/963 cfm, CFM @ 0.125-In. SP 1,299/740 cfm, CFM @ 0.250-In. SP 1,145/617 cfm, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.