Zoro Homepage

Blade, Fan, 30 In, Pitch (Deg.): 24

  • Mfr # 3C380

  • Zoro # G2949904


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
30 in
Bore Dia. (In.)
5/8 in
Number of Blades
3
Type
Replacement
Keyway (In.)
3/16 in W x 3/32 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C380
Zoro #
G2949904
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
30 in
Bore Dia. (In.)
5/8 in
Blade Width (In.)
11 7/8 in
Blade Height (In.)
5 in

Details

Number of Blades
3
Type
Replacement
Keyway (In.)
3/16 in W x 3/32 in H
CFM @ 0.125-In. SP
6,918 cfm
Item
Propeller
Required HP @ Higher RPM
3/4 hp
For Use With
Exhaust Fans and Circulators
CFM @ 0.000-In. SP
7,657 cfm
Rotation
Clockwise Facing Discharge
CFM @ 0.250-In. SP
6,200 cfm
Remarks
View Catalog Page For Better Selection Criteria
Blade Material
Aluminum
Pitch (Deg.)
24 Degrees
Max. RPM
1,140 RPM
RPM High
1,075 RPM

Description

Propeller, Replacement, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 5/8 in, Number of Blades 3, Pitch (Deg.) 24 Degrees , Blade Material Aluminum, Keyway (In.) 3/16 in W x 3/32 in H, Rotation Clockwise Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 3/4 hp, RPM Low -, RPM High 1,075 RPM, Max. RPM 1,140 RPM, CFM @ 0.000-In. SP 7,657 cfm, CFM @ 0.125-In. SP 6,918 cfm, CFM @ 0.250-In. SP 6,200 cfm, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.