Zoro Homepage

BLDC Ceiling Fan Wall Ctrl, 120/277VAC

  • Mfr # 855H27

  • Zoro # G422631032


product price: $20.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855H27
Zoro #
G422631032
UPC #
-
Country of Origin
China

Description

Speed Control, Switch Type Toggle and Touch Button, Contact Form SPST, Input Voltage 120/277V AC, Maximum Input Current 2 A, Number of Switches or Dials 3, Plate Material Plastic, Reversible Reversible, Temperature Sensor Not Applicable, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color White, Switch Color Gray, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Overall Depth 1 5/8 in, Compatible with Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.