Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 10 1/4 In

  • Mfr # 7J543

  • Zoro # G4077875


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
10 1/4 in
Wheel Width (In.)
4 9/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-220/440
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J543
Zoro #
G4077875
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 1/4 in
Wheel Width (In.)
4 9/16 in
Inlet Dia. (In.)
9 13/16 in
Discharge Height (In.)
10 5/16 in
Dimension R (In.)
3/4 in
Dimension C (In.)
7 5/16 in
Housing Length (In.)
14 5/8 in
Dimension S (In.)
3 1/8 in
Dimension L (In.)
16 1/8 in
Housing Width (In.)
6 1/2 in
Dimension M (In.)
6 2755905/100000000 in
Dimension D (In.)
11/16 in
Dimension T (In.)
1 1/16 in
Dimension K (In.)
6 1/2 in
Dimension G (In.)
9 1/2 in
Dimension Y (In.)
13/16 in
Housing Height (In.)
15 1/4 in
Dimension J (In.)
8 7/8 in
Dimension H (In.)
8 5/8 in
Dimension A (In.)
15 1/4 in
Dimension F (In.)
9 13/16 in
Dimension B (In.)
14 5/8 in
Shaft Dia. (In.)
3/4 in
Dimension E (In.)
10 5/16 in
Discharge Width (In.)
6 1/2 in
Dimension X (In.)
3/8 in
Dimension Z (In.)
1/2 in
Wheel Width
4 1/2 in
Overall Height
16 1/8 in
Overall Width
14 5/8 in
Outlet Height
10 5/16 in
Overall Depth
8 7/8 in
Wheel Diameter
10 1/4 in
Housing Height
15 1/4 in
Shaft Diameter
3/4 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
9 3/4 in
Outlet Width
6 1/2 in
Housing Width
6 1/2 in
Housing Depth
14 5/8 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-220/440
Phase
3
Motor HP
0.5 hp
Rotation
CW
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Hz
60 Hz
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
CFM @ 0.750-In. SP
630 cfm
Blower RPM
1,030 RPM
Motor RPM
1,725 RPM
Motor Type
Split Phase
CFM @ 0.250-In. SP
1,020 cfm
Full Load Amps
2.2-2.2/1.1
Max. Blower RPM
1,450 RPM
Housing Material
Steel
CFM @ 0.125-In. SP
1,110 cfm
Mounting Position
Blower Shaft Horizontal
Housing Finish
Galvanized
Max. Ambient Temp. (F)
104 Degrees F
Motor Insulation
Class B
CFM @ 0.500-In. SP
830 cfm
Bearing Type
Ball
Wheel Type
Forward-Curved
Drive Type
Belt Drive
Includes Motor
Yes
Maximum Fan Speed
1,450 RPM
Motor Frame Designation
48Z
Number of Inlets
1
Standards
CSA Certified, UL Listed
Nameplate Voltage
208-230/460V AC
Motor Horsepower
1/2 hp
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.750 in SP
630 cfm
Outlet Shape
Rectangular
Assembly
Unassembled
Housing Material Finish
Galvanized
Airflow @ 0.250 in SP
1,020 cfm
Minimum Ambient Temperature
104 Degrees F
Includes Drive Package
Yes
Current
1.8-1.7/0.9 A
Minimum Fan Speed
1,030 RPM
Motor Insulation Class
B
Maximum Static Pressure
3/4 in wc
Number of Speeds
1
Mounting Orientation
Horizontal
Airflow @ 0.500 in SP
830 cfm
Airflow @ 0.125 in SP
1,110 cfm
Motor Speed
1,745 RPM
Flange Type
Non-Flanged
Maximum Inlet Air Temperature
150 Degrees F
Frequency
50/60 Hz
Motor Duty Class
Continuous
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,110 cfm, Airflow @ 0.250 in SP 1,020 cfm, Airflow @ 0.500 in SP 830 cfm, Airflow @ 0.750 in SP 630 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.