Zoro Homepage

Blower, 10-5/8 In, 208-230 V, 2020 CFM

  • Mfr # 7HL65

  • Zoro # G1869341


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Type
Double Inlet Forward Curve
Full Load Amps
4.8/4.4
Bearing Type
Sleeve
CFM @ 1.200-In. SP
1925 1650 1135 975
Motor RPM
1075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HL65
Zoro #
G1869341
UPC #
-
Country of Origin
China

Dimensions

Discharge Width (In.)
13 in
Discharge Height (In.)
11 1/2 in
Housing Height (In.)
17 1/2 in
Housing Depth (In.)
16 3/4 in
Wheel Width (In.)
10 3/8 in
Wheel Dia.
10 5/8 in
Housing Width (In.)
13 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
16 3/4 in
Housing Height
17 1/2 in
Housing Width
13 in
Wheel Width
10 3/8 in
Outlet Height
11 1/2 in
Inlet Diameter
8 11/16 in
Outlet Width
13 in
Wheel Diameter
10 5/8 in

Description

Blower with Motor, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 1.000 in SP 2,200 cfm, Airflow @ 1.250 in SP 1,555 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.