Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 10 5/8 In

  • Mfr # 7C453

  • Zoro # G0722276


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Type
With Motor
CFM @ 0.000-In. SP
1,510 cfm
dBA @ 5 Feet
63 dBA
Motor Enclosure
Open Dripproof
Outlet Height (In.)
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C453
Zoro #
G0722276
UPC #
-
Country of Origin
Multiple

Dimensions

Outlet Height (In.)
11 3/4 in
Depth (In.)
17 in
Inlet Dia. (In.)
10 in
Outlet Width (In.)
8 in
Wheel Width (In.)
5 1/4 in
Wheel Dia. (In.)
10 5/8 in
Height (In.)
21 in
Width (In.)
16 in
Overall Width
16 in
Overall Height
21 in
Overall Depth
17 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
5 1/4 in
Housing Height
21 in
Wheel Bore Diameter
5/8 in
Wheel Diameter
10 5/8 in
Outlet Width
8 in
Outlet Height
11 3/4 in
Housing Width
14 3/4 in
Inlet Diameter
10 in
Housing Depth
17 in

Details

Item
Blower
Type
With Motor
CFM @ 0.000-In. SP
1,510 cfm
dBA @ 5 Feet
63 dBA
Motor Enclosure
Open Dripproof
Bearing Type
Sleeve
Housing Finish
Gray Polyester Epoxy
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
1,400 cfm
Phase
1
Wheel Bore (In.)
5/8 in
Hz
60 Hz
Motor Type
Capacitor-Start
CFM @ 0.125-In. SP
1,450 cfm
Blower RPM
1,725 RPM
Motor HP
3/4 hp
Wheel Material
Steel
Rotation
CW
Housing Material
Steel
CFM @ 0.750-In. SP
1,200 cfm
Voltage
115/230
Motor RPM
1,725 RPM
CFM @ 1.250-In. SP
1,000 cfm
Assembled/Unassembled
Unassembled
Full Load Amps
11.3/5.5
CFM @ 0.500-In. SP
1,290 cfm
Max. Inlet Temp. (Deg. F)
180 Degrees F
Drive Type
Direct Drive
Features
Provide High-Volume Ventilation When Duct Systems are Required
Nameplate Voltage
115/230V AC
Current
9.8/5.0 A
Motor Horsepower
3/4 hp
Frequency
50/60 Hz
Number of Speeds
1
Standards
CSA Certified, UL Listed
Motor Frame Designation
56
Assembly
Unassembled
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.750 in SP
1,200 cfm
Maximum Inlet Air Temperature
180 Degrees F
Wheel Type
Forward-Curved
Housing Material Gauge
16 ga
Airflow @ 0.000 in SP
1,510 cfm
Motor Insulation Class
F
Airflow @ 1.250 in SP
1,000 cfm
Flange Type
Non-Flanged
Number of Discharge Positions
8
Maximum Static Pressure
1 1/4 in wc
Motor Duty Class
Continuous
Sound Level
63 dBA @ 5 ft
Motor Speed
1,725 RPM
Airflow @ 0.375 in SP
1,350 cfm
Outlet Shape
Rectangular
Airflow @ 1.000 in SP
1,100 cfm
Airflow @ 0.500 in SP
1,290 cfm
Maximum Fan Speed
1,725 RPM
Includes Motor
Yes
Number of Inlets
1
Airflow @ 0.250 in SP
1,400 cfm
Housing Color
Gray
Airflow @ 0.125 in SP
1,450 cfm
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 0.000 in SP 1,510 cfm, Airflow @ 0.125 in SP 1,450 cfm, Airflow @ 0.250 in SP 1,400 cfm, Airflow @ 0.375 in SP 1,350 cfm, Airflow @ 0.500 in SP 1,290 cfm, Airflow @ 0.750 in SP 1,200 cfm, Airflow @ 1.000 in SP 1,100 cfm, Airflow @ 1.250 in SP 1,000 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.