Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 10 5/8 In

  • Mfr # 7HR88

  • Zoro # G2866647


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
11 1/8 in
Wheel Width (In.)
6 7/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HR88
Zoro #
G2866647
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
11 1/8 in
Wheel Width (In.)
6 7/16 in
Inlet Dia. (In.)
10 7/8 in
Dimension H (In.)
10 3/8 in
Dimension S (In.)
3 1/8 in
Dimension E (In.)
11 3/8 in
Housing Length (In.)
16 5/16 in
Dimension X (In.)
5/16 in
Discharge Height (In.)
11 3/8 in
Dimension A (In.)
17 1/2 in
Housing Width (In.)
8 1/4 in
Dimension Y (In.)
13/16 in
Dimension R (In.)
3/4 in
Shaft Dia. (In.)
3/4 in
Dimension C (In.)
8 in
Dimension F (In.)
10 7/8 in
Dimension M (In.)
8 in
Dimension L (In.)
18 in
Housing Height (In.)
17 1/2 in
Dimension J (In.)
10 1/8 in
Dimension B (In.)
16 5/16 in
Dimension T (In.)
1 1/16 in
Discharge Width (In.)
8 1/4 in
Dimension K (In.)
8 1/4 in
Dimension G (In.)
11 1/4 in
Dimension D (In.)
11/16 in
Dimension Z (In.)
1/2 in
Overall Height
18 in
Wheel Diameter
11 1/8 in
Overall Width
16 5/16 in
Housing Height
17 1/2 in
Outlet Height
11 3/8 in
Overall Depth
10 5/8 in
Wheel Width
6 7/16 in
Housing Width
8 1/4 in
Housing Depth
16 5/16 in
Shaft Diameter
3/4 in
Outlet Width
8 1/4 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
10 7/8 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
230/460
Phase
3
Motor HP
1.5 hp
Rotation
CCW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Max. Blower RPM
1,350 RPM
Blower RPM
1,350 RPM
Mounting Position
Blower Shaft Horizontal
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
CFM @ 1.000-In. SP
1,830 cfm
CFM @ 0.125-In. SP
2,380 cfm
Hz
60 Hz
Motor Insulation
Class F
Bearing Type
Ball
Motor Type
Split Phase
CFM @ 0.750-In. SP
2,020 cfm
CFM @ 0.500-In. SP
2,170 cfm
Max. Ambient Temp. (F)
104 Degrees F
Housing Finish
None
Full Load Amps
4.4-4.0/2.0
CFM @ 0.250-In. SP
2,320 cfm
Housing Material
Steel
Motor RPM
1,735 RPM
Wheel Type
Forward-Curved
Drive Type
Belt Drive
Application
Air Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Maximum Ambient Temperature
104 Degrees F
Minimum Ambient Temperature
104 Degrees F
Motor Speed
1,750 RPM
Outlet Shape
Rectangular
Airflow @ 0.250 in SP
2,320 cfm
Mounting Orientation
Horizontal
Airflow @ 1.000 in SP
1,830 cfm
Includes Drive Package
Yes
Motor Insulation Class
F
Airflow @ 0.750 in SP
2,020 cfm
Current
4.5-4.3/2.1 A
Maximum Fan Speed
1,350 RPM
Thermal Overload Protection
Yes
Flange Type
Non-Flanged
Includes Motor
Yes
Maximum Inlet Air Temperature
150 Degrees F
For Ventilation Type
Exhaust
Standards
CSA Certified, UL Listed
Number of Speeds
1
Features
Drive Package Components are Packed Separately, Single Inlet for Quiet, Efficient Performance
Number of Discharge Positions
4
Nameplate Voltage
208-230/460V AC
Market
Industrial
Motor Horsepower
1 1/2 hp
Motor Duty Class
Continuous
Maximum Static Pressure
1 in wc
Housing Material Finish
Galvanized
Motor Frame Designation
48Z
Airflow @ 0.500 in SP
2,170 cfm
Number of Inlets
1
Frequency
50/60 Hz
Assembly
Unassembled
Airflow @ 0.125 in SP
2,380 cfm
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,380 cfm, Airflow @ 0.250 in SP 2,320 cfm, Airflow @ 0.500 in SP 2,170 cfm, Airflow @ 0.750 in SP 2,020 cfm, Airflow @ 1.000 in SP 1,830 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.