Zoro Homepage

Blower, 10 9/16 In

  • Mfr # 7D757

  • Zoro # G2592161


product price: $1,236.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
10 5/8 in
Voltage
208-230/460
Motor HP
1.5 hp
Dimension X (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D757
Zoro #
G2592161
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 5/8 in
Dimension X (In.)
14 in
Dimension T (In.)
17 in
Dimension B (In.)
13 in
Wheel Width (In.)
3 in
Inlet Dia. (In.)
6 in
Housing Length (In.)
16 in
Housing Width (In.)
20 in
Dimension M (In.)
17 3/4 in
Dimension J (In.)
6 1/2 in
Dimension L (In.)
7 5/8 in
Dimension A (In.)
12 7/8 in
Dimension G (In.)
8 5/8 in
Housing Height (In.)
21 in
Dimension V (In.)
7/16 in
Dimension F (In.)
10 3/4 in
Dimension E (In.)
14 1/4 in
Discharge Width (In.)
3 1/2 in
Dimension H (In.)
7 1/4 in
Dimension S (In.)
20 9/16 in
Dimension N (In.)
2 7/8 in
Dimension K (In.)
8 in
Dimension D (In.)
3 1/2 in
Discharge Height (In.)
4 in
Dimension C (In.)
4 in
Dimension Q (In.)
6 in
Shaft Dia. (In.)
3/4 in
Wheel Width
3 in
Outlet Width
3 1/2 in
Housing Height
21 in
Housing Depth
16 in
Housing Width
20 in
Outlet Height
4 in
Inlet Diameter
6 in
Overall Width
12 7/8 in
Overall Depth
16 in
Wheel Diameter
10 5/8 in
Shaft Diameter
3/4 in
Overall Height
20 9/16 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
208-230/460
Motor HP
1.5 hp
CFM @ 2.000-In. SP
719 @3600 RPM
CFM @ 8.000-In. SP
475 @4000 RPM
Motor Type
3-Phase
CFM @ 5.000-In. SP
607 @3800 RPM
Motor Enclosure
Open Dripproof
Max. Blower RPM
4,400 RPM
Max. Ambient Temp. (F)
104 Degrees F
dBA @ 5 Feet
90 dBA
Rotation
CW
Housing Finish
Gray Polyester Epoxy
Bearing Type
Ball
Housing Material
Steel
CFM @ 7.000-In. SP
510 @3900 RPM
Motor RPM
3,495 RPM
CFM @ 3.000-In. SP
692 @3700 RPM
Hz
60
CFM @ 6.000-In. SP
554 @3830 RPM
Stock No.
4C129
Includes
1VP4078, 2NKY4, 4C129, 4L280, AK2834
Phase
3
CFM @ 11.00-In. SP
412 @4400 RPM
CFM @ 9.000-In. SP
438 @4100 RPM
CFM @ 1.000-In. SP
709 @3350 RPM
Full Load Amps
4.3-4.0/2.0
Wheel Material
Aluminum
Motor Insulation
Class F
Max. Inlet Temp. (Deg. F)
180 Degrees F
CFM @ 4.000-In. SP
651 @3750 RPM
Motor Frame
143T
CFM @ 10.00-In. SP
410 @4225 RPM
Motor Insulation Class
F
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Wheel Type
Radial
Drive Type
Belt Drive
Assembly
Unassembled
Airflow @ 4.000 in SP
651 cfm
Maximum Inlet Air Temperature
180 Degrees F
Maximum Static Pressure
11 in wc
Outlet Shape
Rectangular
Airflow @ 8.000 in SP
475 cfm
Motor Speed
3,525 RPM
Airflow @ 1.000 in SP
709 cfm
Frequency
50/60 Hz
Airflow @ 5.000 in SP
607 cfm
Motor Duty Class
Continuous
Housing Material Gauge
16 ga
Flange Type
Non-Flanged
Number of Inlets
1
Airflow @ 7.000 in SP
510 cfm
Market
Industrial
Application
Industrial
Housing Color
Gray
Airflow @ 11.00 in SP
412 cfm
Maximum Fan Speed
4,400 RPM
Minimum Fan Speed
3,350 RPM
Number of Speeds
1
Nameplate Voltage
230/460V AC
Airflow @ 6.000 in SP
554 cfm
Airflow @ 9.000 in SP
438 cfm
Motor Frame Designation
143T
Sound Level
90 dBA @ 5 ft
Includes Drive Package
Yes
Motor Horsepower
1 1/2 hp
Airflow @ 3.000 in SP
692 cfm
Includes Motor
Yes
Airflow @ 10.00 in SP
410 cfm
Current
3.8/1.9 A
Maximum Ambient Temperature
104 Degrees F
Standards
CSA Certified, UL Listed
Airflow @ 2.000 in SP
719 cfm
Housing Material Finish
Gray Polyester Epoxy
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.000 in SP 709 cfm, Airflow @ 2.000 in SP 719 cfm, Airflow @ 3.000 in SP 692 cfm, Airflow @ 4.000 in SP 651 cfm, Airflow @ 5.000 in SP 607 cfm, Airflow @ 6.000 in SP 554 cfm, Airflow @ 7.000 in SP 510 cfm, Airflow @ 8.000 in SP 475 cfm, Airflow @ 9.000 in SP 438 cfm, Airflow @ 10.00 in SP 410 cfm, Airflow @ 11.00 in SP 412 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.