Zoro Homepage

Blower, 10 9/16in

  • Mfr # 7D751

  • Zoro # G1104722


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Type
With Motor
Wheel Dia. (In.)
10 9/16 in
Voltage
208-230/460
Motor HP
1 1/2 hp
Discharge Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D751
Zoro #
G1104722
UPC #
00094700474902
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 9/16 in
Discharge Height (In.)
4 in
Dimension K (In.)
8 in
Dimension J (In.)
6 1/2 in
Dimension E (In.)
6 7/8 in
Discharge Width (In.)
3 1/2 in
Height (In.)
20 1/8 in
Dimension C (In.)
4 in
Depth (In.)
14 in
Dimension G (In.)
3/4 in
Dimension O (In.)
14 in
Dimension P (In.)
6 in
Wheel Width (In.)
3 in
Dimension D (In.)
3 1/2 in
Dimension A (In.)
14 3/4 in
Dimension F (In.)
7 1/2 in
Inlet Dia. (In.)
6 in
Dimension R (In.)
8 5/8 in
Dimension H (In.)
7 1/4 in
Dimension S (In.)
8 1/4 in
Dimension L (In.)
7 5/8 in
Shaft Dia. (In.)
5/8 in
Width (In.)
15 5/8 in
Dimension B (In.)
9 in
Wheel Width
3 in
Overall Depth
14 in
Overall Height
20 1/8 in
Housing Width
15 5/8 in
Wheel Diameter
10 1/2 in
Wheel Bore Diameter
5/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
14 in
Housing Height
20 1/8 in
Overall Width
15 5/8 in
Outlet Height
4 in
Outlet Width
3 1/2 in
Inlet Diameter
6 in
Shaft Diameter
5/8 in

Details

Item
High Pressure Blower
Type
With Motor
Voltage
208-230/460
Motor HP
1 1/2 hp
Hz
60
dBA @ 5 Feet
84 dBA
CFM @ 6.000-In. SP
410
Rotation
CW
Blower RPM
3,450 RPM
Wheel Material
Aluminum
CFM @ 5.000-In. SP
491
CFM @ 3.000-In. SP
621
Wheel Bore (In.)
5/8 in
Housing Finish
Gray Polyester Epoxy
Housing Material
Steel
CFM @ 2.000-In. SP
679
Max. Ambient Temp. (F)
104 Degrees F
Agency Compliance
AMCA AIR
CFM @ 4.000-In. SP
559
CFM @ 1.000-In. SP
734
Assembled/Unassembled
Unassembled
Motor Frame
56
Max. Inlet Temp. (Deg. F)
180 Degrees F
Motor Enclosure
Open Dripproof
Bearing Type
Ball in Motor
CFM @ 7.000-In. SP
297
Phase
3
Motor RPM
3,450 RPM
Full Load Amps
4.8-4.6/2.3
Wheel Type
Radial
Drive Type
Direct Drive
For Ventilation Type
Exhaust
Motor Insulation Class
B
Housing Material Finish
Gray Polyester Epoxy
Airflow @ 5.000 in SP
491 cfm
Assembly
Unassembled
Nameplate Voltage
230/460V AC
Frequency
50/60 Hz
Motor Frame Designation
56
Motor Speed
3,450 RPM
Includes Motor
Yes
Airflow @ 4.000 in SP
559 cfm
Current
4.2/2.1 A
Airflow @ 2.000 in SP
679 cfm
Housing Color
Gray
Motor Horsepower
1 1/2 hp
Maximum Inlet Air Temperature
180 Degrees F
Motor Type
Capacitor-Start Capacitor-Run
Outlet Shape
Rectangular
Airflow @ 6.000 in SP
410 cfm
Airflow @ 1.000 in SP
734 cfm
Number of Discharge Positions
8
Airflow @ 7.000 in SP
297 cfm
Number of Inlets
1
Features
Paddle-Type, Self-Cleaning are Precision Balanced for Top Performance, Powerful Blower Supplies High-Pressure Air for Efficient Cooling and Conveying
Maximum Ambient Temperature
104 Degrees F
Airflow @ 3.000 in SP
621 cfm
Housing Material Gauge
16 ga
Maximum Static Pressure
7 in wc
Includes Drive Package
Yes
Standards
AMCA Air Performance Certified
Sound Level
84 dBA @ 5 ft
Maximum Fan Speed
3,450 RPM
Number of Speeds
1
Flange Type
Non-Flanged
Motor Duty Class
Continuous
Discharge Position
Bottom Horizontal
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 1.000 in SP 734 cfm, Airflow @ 2.000 in SP 679 cfm, Airflow @ 3.000 in SP 621 cfm, Airflow @ 4.000 in SP 559 cfm, Airflow @ 5.000 in SP 491 cfm, Airflow @ 6.000 in SP 410 cfm, Airflow @ 7.000 in SP 297 cfm, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.