Zoro Homepage

Blower, 10 In

  • Mfr # 4C129

  • Zoro # G2789595


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Type
Less Drive Package
Wheel Dia. (In.)
10 5/8 in
Dimension D (In.)
3 1/2 in
Dimension J (In.)
6 1/2 in
Dimension F (In.)
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C129
Zoro #
G2789595
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Dia. (In.)
10 5/8 in
Dimension D (In.)
3 1/2 in
Dimension J (In.)
6 1/2 in
Dimension F (In.)
10 3/4 in
Wheel Width (In.)
3 in
Dimension S (In.)
20 9/16 in
Dimension Q (In.)
6 in
Dimension L (In.)
7 5/8 in
Housing Length (In.)
16 in
Discharge Width (In.)
3 1/2 in
Dimension H (In.)
7 1/4 in
Dimension X (In.)
14 in
Inlet Dia. (In.)
6 in
Dimension M (In.)
17 3/4 in
Dimension T (In.)
17 in
Dimension G (In.)
8 5/8 in
Discharge Height (In.)
4 in
Dimension V (In.)
7/16 in
Dimension K (In.)
8 in
Dimension E (In.)
14 1/4 in
Dimension N (In.)
2 7/8 in
Housing Width (In.)
20 in
Dimension B (In.)
13 in
Dimension A (In.)
12 7/8 in
Housing Height (In.)
21 in
Shaft Dia. (In.)
3/4 in
Dimension C (In.)
4 in
Wheel Width
3 in
Outlet Height
4 in
Inlet Diameter
6 in
Shaft Diameter
3/4 in
Housing Depth
16 in
Housing Height
21 in
Outlet Width
3 1/2 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
20 in
Wheel Diameter
10 1/2 in

Details

Item
High Pressure Blower
Type
Less Drive Package
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Housing Finish
Gray Polyester Epoxy
Wheel Material
Aluminum
Motor HP Range
1/2 to 1 1/2
Stock No.
4C129
Max. Blower RPM
4,400 RPM
Bearing Type
Ball
Max. Inlet Temp. (Deg. F)
180 Degrees F
Rotation
CW
Application
Handling long stringy material, paper trim, fibrous material such as textile scrap, wool and Ensilage
Features
Self-Aligning Ball Bearing Pillow Blocks, Self-Cleaning
Standards
AMCA Air Performance Certified, NEC, OSHA
Electrical Connection
Ground Wire
Assembly
Unassembled
Includes Drive Package
No
Minimum Fan Speed
2,500 RPM
Maximum Airflow
3,350 cfm
Discharge Position
Bottom Angular Down, Bottom Angular Up, Bottom Horizontal, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast
Drive Type
Belt Drive
Housing Material Finish
Gray Baked Polyester Epoxy
Housing Color
Gray
For Air Type
Dusty
Market
Industrial
Minimum Airflow
249 cfm
Maximum Fan Speed
4,600 RPM
Minimum Motor Horsepower
1/2 hp
Maximum Motor Horsepower
1 1/2 hp
Outlet Shape
Rectangular
Wheel Type
Radial
Mount Type
Motor Mount
Maximum Inlet Air Temperature
180 Degrees F
Housing Material Gauge
16 ga
Number of Discharge Positions
15
Maximum Ambient Temperature
104 Degrees F
Number of Inlets
1
Hazardous Location Specification
Not for Use in Hazardous Locations
Hazardous Location Application
No
Maximum Static Pressure
11 in wc
Includes Motor
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 10 1/2 in, Minimum Airflow 249 cfm, Maximum Airflow 3,350 cfm, Maximum Static Pressure 11 in wc, Maximum Inlet Air Temperature 180 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Wheel Material Aluminum, Housing Material Steel, Wheel Width 3 in, Number of Inlets 1, Inlet Diameter 6 in, Outlet Shape Rectangular, Outlet Height 4 in, Outlet Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.