Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 11 1/8 In

  • Mfr # 7J548

  • Zoro # G4183121


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
11 1/8 in
Wheel Width (In.)
6 7/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J548
Zoro #
G4183121
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
11 1/8 in
Wheel Width (In.)
6 7/16 in
Inlet Dia. (In.)
10 7/8 in
Dimension B (In.)
16 5/16 in
Dimension L (In.)
18 118110/10000000 in
Discharge Width (In.)
8 1/4 in
Dimension G (In.)
11 1/4 in
Shaft Dia. (In.)
3/4 in
Dimension F (In.)
10 7/8 in
Dimension S (In.)
3 1/8 in
Dimension E (In.)
11 3/8 in
Dimension H (In.)
10 3/8 in
Housing Height (In.)
17 1/2 in
Dimension T (In.)
1 1/16 in
Dimension Z (In.)
1/2 in
Housing Length (In.)
16 5/16 in
Dimension K (In.)
8 1/4 in
Dimension Y (In.)
13/16 in
Dimension M (In.)
7 99606299/100000000 in
Dimension J (In.)
10 1/8 in
Dimension R (In.)
3/4 in
Dimension D (In.)
11/16 in
Housing Width (In.)
8 1/4 in
Dimension C (In.)
7 99212598/100000000 in
Dimension A (In.)
17 1/2 in
Dimension X (In.)
5/16 in
Discharge Height (In.)
11 3/8 in
Housing Depth
16 5/16 in
Inlet Diameter
10 7/8 in
Overall Height
18 in
Outlet Height
11 3/8 in
Wheel Width
6 7/16 in
Overall Width
16 5/16 in
Shaft Diameter
3/4 in
Outlet Width
8 1/4 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
8 1/4 in
Overall Depth
10 5/8 in
Housing Height
17 1/2 in
Wheel Diameter
11 1/8 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 hp
Rotation
CW
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
CFM @ 0.750-In. SP
1,250 cfm
Blower RPM
1,050 RPM
Motor RPM
1,725 RPM
Bearing Type
Ball
CFM @ 0.125-In. SP
1,820 cfm
Motor Insulation
Class B
Full Load Amps
3.4-3.6/1.8
Motor Type
Split Phase
Mounting Position
Blower Shaft Horizontal
Max. Blower RPM
1,350 RPM
Max. Ambient Temp. (F)
104 Degrees F
Housing Material
Steel
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
CFM @ 1.000-In. SP
930 cfm
Hz
0.8333 Hz
Housing Finish
Galvanized
CFM @ 0.250-In. SP
1,720 cfm
CFM @ 0.500-In. SP
1,500 cfm
Drive Type
Belt Drive
Wheel Type
Forward-Curved
Current
3.0/1.5 A
Outlet Shape
Rectangular
Nameplate Voltage
230/460V AC
Airflow @ 0.125 in SP
1,820 cfm
Housing Material Finish
Galvanized
Motor Insulation Class
B
Flange Type
Non-Flanged
Airflow @ 1.000 in SP
930 cfm
Assembly
Unassembled
Number of Speeds
1
Mounting Orientation
Horizontal
Motor Duty Class
Continuous
Includes Drive Package
Yes
Minimum Fan Speed
1,050 RPM
Minimum Ambient Temperature
104 Degrees F
Number of Inlets
1
Maximum Static Pressure
1 in wc
Includes Motor
Yes
Motor Horsepower
1 hp
Motor Frame Designation
56H
Airflow @ 0.250 in SP
1,720 cfm
Airflow @ 0.500 in SP
1,500 cfm
Motor Speed
1,755 RPM
Frequency
50/60 Hz
Maximum Fan Speed
1,350 RPM
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
150 Degrees F
Standards
CSA Certified, UL Listed
Airflow @ 0.750 in SP
1,250 cfm
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,820 cfm, Airflow @ 0.250 in SP 1,720 cfm, Airflow @ 0.500 in SP 1,500 cfm, Airflow @ 0.750 in SP 1,250 cfm, Airflow @ 1.000 in SP 930 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.