Zoro Homepage

Blower, 12 1/2 In

  • Mfr # 4C130

  • Zoro # G1519655


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Type
Less Drive Package
Wheel Dia. (In.)
12 1/2 in
Dimension K (In.)
9 in
Stock No.
4C130
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C130
Zoro #
G1519655
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Dia. (In.)
12 1/2 in
Dimension K (In.)
9 in
Wheel Width (In.)
3 in
Dimension F (In.)
14 3/4 in
Dimension C (In.)
5 in
Housing Length (In.)
18 in
Shaft Dia. (In.)
1 in
Inlet Dia. (In.)
7 in
Dimension J (In.)
7 1/2 in
Discharge Height (In.)
5 in
Dimension T (In.)
20 in
Dimension L (In.)
9 5/8 in
Dimension X (In.)
17 in
Dimension S (In.)
25 1/4 in
Housing Width (In.)
24 in
Dimension B (In.)
15 in
Dimension E (In.)
13 1/2 in
Dimension H (In.)
8 1/4 in
Discharge Width (In.)
4 in
Dimension D (In.)
4 in
Dimension A (In.)
16 3/8 in
Dimension Q (In.)
7 in
Dimension V (In.)
9/16 in
Dimension G (In.)
10 in
Dimension N (In.)
3 1/8 in
Housing Height (In.)
25 in
Dimension M (In.)
20 1/2 in
Wheel Diameter
12 1/2 in
Housing Height
25 in
Housing Width
24 in
Outlet Height
5 in
Inlet Diameter
7 in
Outlet Width
4 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
1 in
Housing Depth
18 in
Wheel Width
3 in

Details

Item
High Pressure Blower
Type
Less Drive Package
Stock No.
4C130
Housing Material
Steel
Max. Blower RPM
4,100 RPM
Max. Ambient Temp. (F)
104 Degrees F
Max. Inlet Temp. (Deg. F)
180 Degrees F
Motor HP Range
1 to 3
Bearing Type
Ball
Wheel Material
Aluminum
Housing Finish
Gray Polyester Epoxy
Rotation
CW
Standards
AMCA Air Performance Certified, NEC, OSHA
Application
Handling long stringy material, paper trim, fibrous material such as textile scrap, wool and Ensilage
Features
Self-Cleaning
Housing Material Finish
Gray Baked Polyester Epoxy
Minimum Airflow
386 cfm
Number of Discharge Positions
15
Hazardous Location Application
No
Minimum Fan Speed
2,450 RPM
Mount Type
Motor Mount
Drive Type
Belt Drive
Hazardous Location Specification
Not for Use in Hazardous Locations
Maximum Static Pressure
12 in wc
Maximum Airflow
1,141 cfm
Wheel Type
Radial
Housing Color
Gray
For Air Type
Dusty
Includes Drive Package
No
Outlet Shape
Rectangular
Minimum Motor Horsepower
1 hp
Maximum Fan Speed
4,100 RPM
Maximum Inlet Air Temperature
180 Degrees F
Housing Material Gauge
16 ga
Maximum Motor Horsepower
3 hp
Discharge Position
Bottom Angular Down, Bottom Angular Up, Bottom Horizontal, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast
Number of Inlets
1
Assembly
Unassembled
Maximum Ambient Temperature
104 Degrees F
Electrical Connection
Ground Wire
Market
Industrial
Includes Motor
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 1/2 in, Minimum Airflow 386 cfm, Maximum Airflow 1,141 cfm, Maximum Static Pressure 12 in wc, Maximum Inlet Air Temperature 180 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Wheel Material Aluminum, Housing Material Steel, Wheel Width 3 in, Number of Inlets 1, Inlet Diameter 7 in, Outlet Shape Rectangular, Outlet Height 5 in, Outlet Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.