Zoro Homepage

Blower, 12 1/2 In

  • Mfr # 4C329

  • Zoro # G2422953


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Type
Less Motor
Wheel Dia. (In.)
12 1/2 in
Agency Compliance
AMCA AIR
Discharge Height (In.)
5 in
Dimension L (In.)
9 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C329
Zoro #
G2422953
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Dia. (In.)
12 1/2 in
Discharge Height (In.)
5 in
Dimension L (In.)
9 5/8 in
Dimension F (In.)
9 3/4 in
Inlet Dia. (In.)
7 in
Dimension O (In.)
17 in
Dimension G (In.)
3/4 in
Dimension B (In.)
11 1/4 in
Discharge Width (In.)
4 in
Width (In.)
18 5/8 in
Dimension A (In.)
17 in
Wheel Width (In.)
3 in
Dimension E (In.)
8 in
Dimension K (In.)
9 in
Dimension D (In.)
4 in
Dimension S (In.)
7 1/8 in
Dimension R (In.)
10 in
Height (In.)
18 7/8 in
Depth (In.)
17 in
Dimension C (In.)
5 in
Dimension H (In.)
8 1/4 in
Dimension J (In.)
7 1/2 in
Dimension P (In.)
7 in
Overall Width
18 5/8 in
Overall Height
18 7/8 in
Overall Depth
17 in
Wheel Bore Diameter
7/8 in
Wheel Diameter
12 1/2 in
Wheel Width
3 in
Manufacturer Warranty Length
1 yr Limited
Outlet Width
4 in
Outlet Height
5 in
Inlet Diameter
7 in

Details

Item
High Pressure Blower
Type
Less Motor
Agency Compliance
AMCA AIR
Max. Ambient Temp. (F)
104 Degrees F
Rotation
CW/CCW
Housing Finish
Gray Polyester Epoxy
Housing Material
Steel
Max. Inlet Temp. (Deg. F)
180 Degrees F
Bearing Type
Ball in Motor
Wheel Bore (In.)
7/8 in
Wheel Material
Aluminum
Standards
AMCA Air Performance Certified, NEC, OSHA
Features
for Proper Installation, Unit Requires 4 Vibration Isolators (Sold Separately), Paddle-Type, Self-Cleaning, Die-Cast Wheels and are Precision Balanced for Top Performance Discharge
Application
Handling Long Stringy Material, Paper Trim, Fibrous Material such as Textile Scrap, Wool and Ensilage
Maximum Ambient Temperature
104 Degrees F
Motor Frame Designation
145T
Number of Discharge Positions
8
For Ventilation Type
Exhaust
Maximum Inlet Air Temperature
180 Degrees F
Maximum Motor Horsepower
3 hp
Drive Type
Direct Drive
Number of Inlets
1
Housing Material Finish
Gray Polyester Epoxy
Maximum Airflow
1,127 cfm
Wheel Type
Radial
Includes Motor
No
Outlet Shape
Rectangular
Maximum Static Pressure
8 in wc
Minimum Airflow
638 cfm
Sound Level
90 dBA @ 5 ft
For Air Type
Dusty
Mount Type
Motor Mount
Electrical Connection
Ground Wire
Discharge Position
Bottom Angular Down, Bottom Angular Up, Bottom Horizontal, Down Blast, Horizontal, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast
Housing Material Gauge
16 ga
Assembly
Unassembled
Housing Color
Gray

Description

High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 12 1/2 in, Minimum Airflow 638 cfm, Maximum Airflow 1,127 cfm, Maximum Static Pressure 8 in wc, Maximum Inlet Air Temperature 180 Degrees F, Sound Level 90 dBA @ 5 ft, Wheel Material Aluminum, Housing Material Steel, Wheel Width 3 in, Number of Inlets 1, Inlet Diameter 7 in, Outlet Shape Rectangular, Outlet Height 5 in, Outlet Width 4 in, Outlet Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.