Zoro Homepage

Blower, 12 1/2 In

  • Mfr # 7D759

  • Zoro # G1367091


product price: $1,473.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
12 1/2 in
Voltage
208-230/460
Motor HP
1.5 hp
Dimension B (In.)
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D759
Zoro #
G1367091
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/2 in
Dimension B (In.)
15 in
Housing Height (In.)
25 in
Dimension J (In.)
7 1/2 in
Dimension G (In.)
10 in
Dimension D (In.)
4 in
Shaft Dia. (In.)
1 in
Dimension X (In.)
17 in
Dimension V (In.)
9/16 in
Dimension K (In.)
9 in
Dimension H (In.)
8 1/4 in
Dimension C (In.)
5 in
Discharge Height (In.)
5 in
Dimension L (In.)
9 5/8 in
Housing Width (In.)
24 in
Dimension S (In.)
25 1/4 in
Dimension T (In.)
20 in
Inlet Dia. (In.)
7 in
Dimension F (In.)
14 3/4 in
Dimension A (In.)
16 3/8 in
Housing Length (In.)
18 in
Dimension N (In.)
3 1/8 in
Dimension Q (In.)
7 in
Discharge Width (In.)
4 in
Dimension E (In.)
13 1/2 in
Dimension M (In.)
20 1/2 in
Wheel Width (In.)
3 in
Housing Height
25 in
Shaft Diameter
1 in
Overall Depth
18 in
Outlet Width
4 in
Overall Width
16 3/8 in
Wheel Width
3 in
Outlet Height
5 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
24 in
Overall Height
25 1/4 in
Housing Depth
18 in
Inlet Diameter
7 in
Wheel Diameter
12 1/2 in

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 1.000 in SP 887 cfm, Airflow @ 2.000 in SP 836 cfm, Airflow @ 3.000 in SP 784 cfm, Airflow @ 4.000 in SP 728 cfm, Airflow @ 5.000 in SP 693 cfm, Airflow @ 6.000 in SP 626 cfm, Airflow @ 7.000 in SP 540 cfm, Airflow @ 8.000 in SP 468 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.