Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 12-1/2 In Wheel, Alum

  • Mfr # 45J508

  • Zoro # G2452165


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
12 1/2 in
Wheel Width (In.)
12 1/2 in
Max. Inlet Temp. (Deg. F)
180 Degrees F
Rotation
CW
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J508
Zoro #
G2452165
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Dia. (In.)
12 1/2 in
Wheel Width (In.)
12 1/2 in
Inlet Dia. (In.)
7 in
Discharge Height (In.)
5 in
Width (In.)
17 in
Depth (In.)
20 1/8 in
Height (In.)
26 5/8 in
Discharge Width (In.)
4 in
Outlet Height
5 in
Wheel Diameter
12 1/2 in
Overall Depth
20 1/8 in
Outlet Width
4 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
7 in
Overall Height
26 5/8 in
Overall Width
17 in
Wheel Width
12 1/2 in

Details

Max. Inlet Temp. (Deg. F)
180 Degrees F
Rotation
CW
Wheel Material
Aluminum
dBA @ 5 Feet
90 dBA
Item
Blower
Housing Finish
Natural
Motor HP Range
3
Bearing Type
Ball
Housing Material
Aluminum
Blower RPM
3,450 RPM
Type
Less Motor
Max. Ambient Temp. (F)
104 Degrees F
Drive Type
Direct Drive
Wheel Type
Radial
Discharge Position
Bottom Horizontal
Maximum Airflow
1,127 cfm
Outlet Shape
Rectangular
Features
Die-Cast Wheels Rotate ClockWise and are Precision Balanced for Top Performance, Paddle-Type, Powerful Blower Supplies High-Pressure Air for Efficient Cooling and Conveying, Self-Cleaning
Housing Color
Natural
Maximum Fan Speed
3,450 RPM
Maximum Ambient Temperature
104 Degrees F
Number of Discharge Positions
8
Maximum Motor Horsepower
3 hp
For Air Type
Dusty
Sound Level
90 dBA @ 5 ft
Includes Motor
No
Minimum Airflow
638 cfm
Number of Inlets
1
Maximum Static Pressure
8 in wc
Maximum Inlet Air Temperature
180 Degrees F
For Ventilation Type
Exhaust
Housing Material Finish
Natural
Assembly
Unassembled
Standards
AMCA Air Performance Certified

Description

Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 12 1/2 in, Minimum Airflow 638 cfm, Maximum Airflow 1,127 cfm, Maximum Static Pressure 8 in wc, Maximum Inlet Air Temperature 180 Degrees F, Bearing Type Ball, Sound Level 90 dBA @ 5 ft, Wheel Material Aluminum, Housing Material Aluminum, Wheel Width 12 1/2 in, Number of Inlets 1, Inlet Diameter 7 in, Outlet Shape Rectangular, Outlet Height 5 in, Outlet Width 4 in, Outlet Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.