Zoro Homepage

Blower, 12 1/2in

  • Mfr # 7C561

  • Zoro # G1001077


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Type
With Motor
Wheel Dia. (In.)
12 1/2 in
Voltage
208-230/460
Motor HP
3 hp
dBA @ 5 Feet
90 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C561
Zoro #
G1001077
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/2 in
Height (In.)
18 7/8 in
Wheel Width (In.)
3 in
Shaft Dia. (In.)
7/8 in
Dimension O (In.)
17 in
Width (In.)
18 5/8 in
Dimension G (In.)
3/4 in
Discharge Height (In.)
5 in
Dimension D (In.)
4 in
Depth (In.)
17 in
Dimension F (In.)
9 3/4 in
Dimension H (In.)
8 1/4 in
Dimension P (In.)
7 in
Dimension E (In.)
8 in
Dimension R (In.)
10 in
Dimension A (In.)
17 in
Dimension L (In.)
9 5/8 in
Dimension J (In.)
7 1/2 in
Dimension S (In.)
7 1/8 in
Dimension B (In.)
11 1/4 in
Dimension K (In.)
9 in
Inlet Dia. (In.)
7 in
Dimension C (In.)
5 in
Discharge Width (In.)
4 in
Outlet Height
5 in
Shaft Diameter
7/8 in
Inlet Diameter
7 in
Housing Width
18 5/8 in
Wheel Width
3 in
Overall Height
18 7/8 in
Wheel Diameter
12 1/2 in
Manufacturer Warranty Length
1 yr Limited
Outlet Width
4 in
Housing Height
18 7/8 in
Wheel Bore Diameter
7/8 in
Overall Width
18 5/8 in
Overall Depth
17 in
Housing Depth
17 in

Details

Item
High Pressure Blower
Type
With Motor
Voltage
208-230/460
Motor HP
3 hp
dBA @ 5 Feet
90 dBA
CFM @ 2.000-In. SP
1071
Hz
60
CFM @ 7.000-In. SP
736
CFM @ 6.000-In. SP
817
Wheel Material
Aluminum
Max. Ambient Temp. (F)
104 Degrees F
Blower RPM
3,475 RPM
Housing Material
Steel
CFM @ 1.000-In. SP
1127
Motor Frame
145T
CFM @ 8.000-In. SP
638
CFM @ 4.000-In. SP
953
CFM @ 3.000-In. SP
1014
Max. Inlet Temp. (Deg. F)
180 Degrees F
Rotation
CW
Motor RPM
3,460 RPM
CFM @ 5.000-In. SP
888
Wheel Bore (In.)
7/8 in
Assembled/Unassembled
Unassembled
Housing Finish
Gray Polyester Epoxy
Agency Compliance
AMCA AIR
Full Load Amps
8.3-7.6/3.8
Bearing Type
Ball in Motor
Motor Enclosure
Open Dripproof
Phase
3
Airflow @ 2.000 in SP
1,071 cfm
Housing Color
Gray
Number of Discharge Positions
8
Airflow @ 4.000 in SP
953 cfm
Nameplate Voltage
230/460V AC
Airflow @ 8.000 in SP
638 cfm
Standards
AMCA Air Performance Certified
Maximum Inlet Air Temperature
180 Degrees F
Airflow @ 6.000 in SP
817 cfm
Motor Horsepower
3 hp
Airflow @ 3.000 in SP
1,014 cfm
For Ventilation Type
Exhaust
Motor Speed
3,490 RPM
Flange Type
Non-Flanged
Sound Level
90 dBA @ 5 ft
Number of Speeds
1
Motor Type
Capacitor-Start Capacitor-Run
Housing Material Finish
Gray Polyester Epoxy
Housing Material Gauge
16 ga
Number of Inlets
1
Motor Duty Class
Continuous
Current
7.4/3.7 A
Frequency
50/60 Hz
Includes Drive Package
Yes
Maximum Static Pressure
8 in wc
Maximum Ambient Temperature
104 Degrees F
Airflow @ 5.000 in SP
888 cfm
Includes Motor
Yes
Maximum Fan Speed
3,475 RPM
Airflow @ 1.000 in SP
1,127 cfm
Wheel Type
Radial
Airflow @ 7.000 in SP
736 cfm
Motor Insulation Class
B
Features
Paddle-Type, Self-Cleaning are Precision Balanced for Top Performance, Powerful Blower Supplies High-Pressure Air for Efficient Cooling and Conveying
Outlet Shape
Rectangular
Discharge Position
Bottom Horizontal
Assembly
Unassembled
Drive Type
Direct Drive
Motor Frame Designation
145T
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 1.000 in SP 1,127 cfm, Airflow @ 2.000 in SP 1,071 cfm, Airflow @ 3.000 in SP 1,014 cfm, Airflow @ 4.000 in SP 953 cfm, Airflow @ 5.000 in SP 888 cfm, Airflow @ 6.000 in SP 817 cfm, Airflow @ 7.000 in SP 736 cfm, Airflow @ 8.000 in SP 638 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.