Zoro Homepage

Blower, 12 1/4 In

  • Mfr # 7C241

  • Zoro # G1011141


product price: $2,616.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
12 1/4 in
Voltage
230/460
Motor HP
3 hp
Dimension N (In.)
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C241
Zoro #
G1011141
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/4 in
Dimension N (In.)
6 1/8 in
Dimension R (In.)
10 5/8 in
Dimension T (In.)
20 1/2 in
Dimension V (In.)
9/16 in
Dimension K (In.)
9 5/8 in
Discharge Height (In.)
7 in
Dimension S (In.)
23 1/2 in
Dimension A (In.)
18 in
Housing Length (In.)
19 1/4 in
Dimension F (In.)
16 1/4 in
Discharge Width (In.)
6 in
Housing Height (In.)
19 3/16 in
Dimension P (In.)
7 1/4 in
Dimension C (In.)
7 in
Shaft Dia. (In.)
1 3/16 in
Dimension H (In.)
8 9/16 in
Dimension Q (In.)
8 3/8 in
Dimension M (In.)
21 3/4 in
Dimension L (In.)
9 5/8 in
Dimension J (In.)
4 3/16 in
Housing Width (In.)
6 in
Dimension E (In.)
13 in
Dimension B (In.)
1 in
Wheel Width (In.)
4 1/2 in
Dimension D (In.)
6 in
Dimension X (In.)
16 in
Dimension G (In.)
7 5/8 in
Inlet Dia. (In.)
7 1/4 in
Overall Height
19 3/16 in
Housing Width
6 in
Overall Width
23 3/8 in
Inlet Diameter
7 1/4 in
Wheel Width
4 1/2 in
Housing Height
19 3/16 in
Outlet Height
7 in
Housing Depth
19 1/4 in
Wheel Diameter
12 1/4 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
1 3/16 in
Outlet Width
6 in
Overall Depth
19 1/4 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
3 hp
Rotation
CW
Max. Inlet Temp. (Deg. F)
250 Degrees F
Blower RPM
3,390 RPM
Stock No.
3C539
Full Load Amps
7.6/3.8
CFM @ 9.000-In. SP
625
Motor RPM
3,475 RPM
CFM @ 6.000-In. SP
1340
Housing Finish
Gray Baked Polyester Epoxy
Motor Type
3-Phase
Housing Material
Steel
Motor Insulation
Class F
CFM @ 4.000-In. SP
#
CFM @ 5.000-In. SP
#
Hz
60
Motor Frame
145T
CFM @ 7.000-In. SP
1145
Wheel Material
Steel
Bearing Type
Ball
CFM @ 8.000-In. SP
915
Motor Enclosure
Open Dripproof
Max. Ambient Temp. (F)
104 Degrees F
Phase
3
Includes
2NKY6, 3C539, 6A145, BK70, BK72, QT1316, QT78
dBA @ 5 Feet
79 dBA
Includes Drive Package
Yes
Includes Motor
Yes
Flange Type
Non-Flanged
Motor Horsepower
3 hp
Wheel Type
Radial
Housing Material Finish
Baked Enamel
Airflow @ 6.000 in SP
1,340 cfm
Assembly
Unassembled
Maximum Ambient Temperature
104 Degrees F
Number of Inlets
1
Motor Insulation Class
F
Maximum Inlet Air Temperature
250 Degrees F
Standards
CSA Certified, UL Listed
Housing Color
Gray
Airflow @ 7.000 in SP
1,145 cfm
Motor Duty Class
Continuous
Current
7.4/3.7 A
Maximum Fan Speed
3,390 RPM
For Air Type
Dirty and Dusty
Drive Type
Belt Drive
Frequency
50/60 Hz
Motor Speed
3,490 RPM
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Outlet Shape
Rectangular
Airflow @ 8.000 in SP
915 cfm
Sound Level
79 dBA @ 5 ft
Number of Speeds
1
Airflow @ 9.000 in SP
625 cfm
Motor Frame Designation
145T
Maximum Static Pressure
9 in wc
Market
Industrial
Number of Discharge Positions
8
Nameplate Voltage
230/460V AC
Discharge Position
Bottom Horizontal
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.