Zoro Homepage

Blower, 12 1/4 In

  • Mfr # 7C244

  • Zoro # G1596497


product price: $2,705.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
12 1/4 in
Voltage
230/460
Motor HP
5 hp
Full Load Amps
12.8/6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C244
Zoro #
G1596497
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/4 in
Discharge Height (In.)
7 in
Dimension E (In.)
13 in
Housing Length (In.)
19 1/4 in
Discharge Width (In.)
6 in
Dimension B (In.)
1 in
Dimension G (In.)
7 5/8 in
Shaft Dia. (In.)
1 3/16 in
Dimension Q (In.)
8 3/8 in
Dimension K (In.)
9 5/8 in
Wheel Width (In.)
4 1/2 in
Housing Width (In.)
6 in
Dimension M (In.)
21 3/4 in
Inlet Dia. (In.)
7 1/4 in
Dimension V (In.)
9/16 in
Dimension S (In.)
23 1/2 in
Dimension A (In.)
18 in
Dimension P (In.)
7 1/4 in
Dimension J (In.)
4 3/16 in
Dimension X (In.)
16 in
Dimension L (In.)
9 5/8 in
Housing Height (In.)
19 3/16 in
Dimension H (In.)
8 9/16 in
Dimension N (In.)
6 1/8 in
Dimension R (In.)
10 5/8 in
Dimension C (In.)
7 in
Dimension T (In.)
20 1/2 in
Dimension D (In.)
6 in
Dimension F (In.)
16 1/4 in
Overall Width
23 3/8 in
Shaft Diameter
1 3/16 in
Overall Height
19 3/16 in
Outlet Height
7 in
Housing Height
19 3/16 in
Overall Depth
19 1/4 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
6 in
Wheel Diameter
12 1/4 in
Outlet Width
6 in
Wheel Width
4 1/2 in
Inlet Diameter
7 1/4 in
Housing Depth
19 1/4 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
5 hp
Full Load Amps
12.8/6.4
Bearing Type
Ball
dBA @ 5 Feet
84 dBA
CFM @ 4.000-In. SP
#
Max. Inlet Temp. (Deg. F)
250 Degrees F
Motor Type
3-Phase
CFM @ 12.00-In. SP
620
Rotation
CW
Motor Insulation
Class F
CFM @ 10.00-In. SP
1135
Wheel Material
Steel
Blower RPM
3,870 RPM
CFM @ 9.000-In. SP
1330
Motor Enclosure
Open Dripproof
Phase
3
Stock No.
3C539
Motor Frame
182T
CFM @ 8.000-In. SP
1505
CFM @ 6.000-In. SP
1780
Housing Finish
Gray Baked Polyester Epoxy
Hz
60
Housing Material
Steel
Motor RPM
3,495 RPM
CFM @ 5.000-In. SP
#
CFM @ 11.00-In. SP
910
Includes
2BK52, 2BK57, 36VF37, 3C539, 6L209, QT118, QT1316
CFM @ 7.000-In. SP
1650
Max. Ambient Temp. (F)
104 Degrees F
Airflow @ 12.00 in SP
620 cfm
Sound Level
84 dBA @ 5 ft
Discharge Position
Bottom Horizontal
Airflow @ 9.000 in SP
1,330 cfm
Airflow @ 7.000 in SP
1,650 cfm
Number of Inlets
1
Motor Frame Designation
182T
Motor Insulation Class
F
Outlet Shape
Rectangular
Maximum Fan Speed
3,870 RPM
Airflow @ 11.00 in SP
910 cfm
Current
12.2/6.1 A
Airflow @ 6.000 in SP
1,780 cfm
Number of Discharge Positions
8
Drive Type
Belt Drive
Maximum Ambient Temperature
104 Degrees F
Nameplate Voltage
208-230/460V AC
Housing Color
Gray
Housing Material Finish
Baked Enamel
Motor Horsepower
5 hp
Maximum Inlet Air Temperature
250 Degrees F
Market
Industrial
Flange Type
Non-Flanged
Includes Drive Package
Yes
Motor Speed
3,520 RPM
Assembly
Unassembled
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Airflow @ 8.000 in SP
1,505 cfm
Standards
CE Compliant, CSA Certified, UL Listed
Frequency
60 Hz
Airflow @ 10.00 in SP
1,135 cfm
Wheel Type
Radial
For Air Type
Dirty and Dusty
Includes Motor
Yes
Number of Speeds
1
Maximum Static Pressure
12 in wc
Motor Duty Class
Continuous
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.