Zoro Homepage

Blower, 12 1/4 In

  • Mfr # 7C281

  • Zoro # G1145112


product price: $3,522.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
12 1/4 in
Voltage
230/460
Motor HP
5 hp
dBA @ 5 Feet
82 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C281
Zoro #
G1145112
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/4 in
Dimension K (In.)
9 5/8 in
Wheel Width (In.)
4 1/2 in
Housing Length (In.)
19 1/4 in
Dimension X (In.)
16 in
Dimension N (In.)
6 1/8 in
Dimension Q (In.)
8 3/8 in
Dimension M (In.)
21 3/4 in
Dimension R (In.)
10 5/8 in
Inlet Dia. (In.)
7 1/4 in
Discharge Width (In.)
6 in
Dimension D (In.)
6 in
Dimension P (In.)
7 1/4 in
Dimension S (In.)
23 1/2 in
Dimension T (In.)
20 1/2 in
Dimension L (In.)
9 5/8 in
Dimension J (In.)
4 3/16 in
Dimension B (In.)
1 in
Dimension A (In.)
18 in
Dimension H (In.)
8 9/16 in
Dimension E (In.)
13 in
Housing Height (In.)
19 3/16 in
Dimension C (In.)
7 in
Dimension V (In.)
9/16 in
Shaft Dia. (In.)
1 3/16 in
Housing Width (In.)
6 in
Discharge Height (In.)
7 in
Dimension G (In.)
7 5/8 in
Dimension F (In.)
16 1/4 in
Overall Depth
19 1/4 in
Housing Depth
19 1/4 in
Inlet Diameter
7 1/4 in
Shaft Diameter
1 3/16 in
Overall Width
23 3/8 in
Outlet Width
6 in
Overall Height
19 3/16 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
12 1/4 in
Housing Height
19 3/16 in
Housing Width
6 in
Outlet Height
7 in
Wheel Width
4 1/2 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
5 hp
dBA @ 5 Feet
82 dBA
Hz
60
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
2MXU6, 3C539, 6L209, BK57, BK60, QT118, QT1316
Stock No.
3C539
Motor Frame
184T
Rotation
CW
CFM @ 7.000-In. SP
1455
Motor Type
3-Phase
CFM @ 4.000-In. SP
#
CFM @ 11.00-In. SP
515
Motor Insulation
Class F
CFM @ 9.000-In. SP
1080
Wheel Material
Steel
CFM @ 5.000-In. SP
1740
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
3,505 RPM
CFM @ 8.000-In. SP
1290
CFM @ 10.00-In. SP
840
Blower RPM
3,685 RPM
Bearing Type
Ball
Housing Material
Steel
Max. Inlet Temp. (Deg. F)
250 Degrees F
Phase
3
CFM @ 6.000-In. SP
1610
Housing Finish
Gray Baked Polyester Epoxy
Full Load Amps
12.2/6.1
Maximum Fan Speed
3,685 RPM
Housing Material Finish
Baked Enamel
Maximum Static Pressure
11 in wc
Includes Motor
Yes
Includes Drive Package
Yes
Motor Insulation Class
F
Frequency
60 Hz
Outlet Shape
Rectangular
Motor Speed
3,500 RPM
Discharge Position
Bottom Horizontal
Airflow @ 5.000 in SP
1,740 cfm
Motor Frame Designation
184T
Number of Discharge Positions
8
Current
12.0/6.0 A
Number of Inlets
1
Flange Type
Non-Flanged
Wheel Type
Radial
Number of Speeds
1
Market
Industrial
Housing Color
Gray
Motor Duty Class
Continuous
Maximum Ambient Temperature
104 Degrees F
Standards
CE Compliant, CSA Certified, UL Listed
Airflow @ 7.000 in SP
1,455 cfm
Airflow @ 6.000 in SP
1,610 cfm
Airflow @ 11.00 in SP
515 cfm
Motor Horsepower
5 hp
Maximum Inlet Air Temperature
250 Degrees F
For Air Type
Dirty and Dusty
Airflow @ 8.000 in SP
1,290 cfm
Nameplate Voltage
230/460V AC
Drive Type
Belt Drive
Assembly
Unassembled
Airflow @ 9.000 in SP
1,080 cfm
Airflow @ 10.00 in SP
840 cfm
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Sound Level
82 dBA @ 5 ft
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.