Zoro Homepage

Blower, 12 1/4 In

  • Mfr # 7C282

  • Zoro # G3080716


product price: $3,524.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
12 1/4 in
Voltage
230/460
Motor HP
5 hp
Dimension C (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C282
Zoro #
G3080716
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/4 in
Dimension C (In.)
7 in
Dimension H (In.)
8 9/16 in
Dimension Q (In.)
8 3/8 in
Discharge Height (In.)
7 in
Dimension S (In.)
23 1/2 in
Dimension P (In.)
7 1/4 in
Dimension L (In.)
9 5/8 in
Discharge Width (In.)
6 in
Dimension K (In.)
9 5/8 in
Inlet Dia. (In.)
7 1/4 in
Dimension B (In.)
1 in
Dimension A (In.)
18 in
Dimension V (In.)
9/16 in
Dimension J (In.)
4 3/16 in
Dimension X (In.)
16 in
Dimension D (In.)
6 in
Dimension M (In.)
21 3/4 in
Housing Length (In.)
19 1/4 in
Dimension E (In.)
13 in
Housing Height (In.)
19 3/16 in
Shaft Dia. (In.)
1 3/16 in
Dimension T (In.)
20 1/2 in
Dimension F (In.)
16 1/4 in
Housing Width (In.)
6 in
Wheel Width (In.)
4 1/2 in
Dimension R (In.)
10 5/8 in
Dimension N (In.)
6 1/8 in
Dimension G (In.)
7 5/8 in
Overall Width
23 3/8 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
1 3/16 in
Housing Width
6 in
Overall Depth
19 1/4 in
Outlet Width
6 in
Wheel Width
4 1/2 in
Outlet Height
7 in
Inlet Diameter
7 1/4 in
Wheel Diameter
12 1/4 in
Overall Height
19 3/16 in
Housing Height
19 3/16 in
Housing Depth
19 1/4 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
5 hp
Blower RPM
3,750 RPM
Full Load Amps
12.2/6.1
Housing Material
Steel
Motor Insulation
Class F
CFM @ 7.000-In. SP
1525
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
dBA @ 5 Feet
82 dBA
Rotation
CW
Phase
3
Includes
1A099, 2MXU6, 3C539, BK60, BK65, QT118, QT1316
CFM @ 10.00-In. SP
955
CFM @ 5.000-In. SP
1795
CFM @ 8.000-In. SP
1360
CFM @ 9.000-In. SP
1165
Motor RPM
3,505 RPM
Max. Inlet Temp. (Deg. F)
250 Degrees F
Housing Finish
Gray Baked Polyester Epoxy
Motor Type
3-Phase
CFM @ 11.00-In. SP
675
CFM @ 4.000-In. SP
#
Motor Frame
184T
CFM @ 6.000-In. SP
1660
Bearing Type
Ball
Stock No.
3C539
Max. Ambient Temp. (F)
104 Degrees F
Hz
60
Airflow @ 8.000 in SP
1,360 cfm
Includes Motor
Yes
Discharge Position
Bottom Horizontal
Motor Frame Designation
184T
Includes Drive Package
Yes
Housing Material Finish
Baked Enamel
Wheel Type
Radial
Frequency
60 Hz
Number of Speeds
1
Number of Discharge Positions
8
Airflow @ 10.00 in SP
955 cfm
Market
Industrial
Maximum Static Pressure
11 in wc
Motor Horsepower
5 hp
Current
12.0/6.0 A
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Motor Insulation Class
F
Flange Type
Non-Flanged
Standards
CE Compliant, CSA Certified, UL Listed
Housing Color
Gray
Outlet Shape
Rectangular
Motor Speed
3,500 RPM
Airflow @ 7.000 in SP
1,525 cfm
Nameplate Voltage
230/460V AC
Airflow @ 6.000 in SP
1,660 cfm
Maximum Fan Speed
3,750 RPM
Motor Duty Class
Continuous
Sound Level
82 dBA @ 5 ft
Airflow @ 11.00 in SP
675 cfm
Maximum Inlet Air Temperature
250 Degrees F
Maximum Ambient Temperature
104 Degrees F
Drive Type
Belt Drive
Assembly
Unassembled
Airflow @ 9.000 in SP
1,165 cfm
For Air Type
Dirty and Dusty
Number of Inlets
1
Airflow @ 5.000 in SP
1,795 cfm
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.