Zoro Homepage

Blower, 12 1/4 In

  • Mfr # 7C313

  • Zoro # G0991742


product price: $3,577.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
12 1/4 in
Voltage
230/460
Motor HP
5 hp
CFM @ 11.00-In. SP
910
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C313
Zoro #
G0991742
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/4 in
Dimension J (In.)
4 3/16 in
Dimension M (In.)
21 3/4 in
Dimension S (In.)
23 1/2 in
Dimension N (In.)
6 1/8 in
Dimension H (In.)
8 9/16 in
Shaft Dia. (In.)
1 3/16 in
Dimension G (In.)
7 5/8 in
Housing Length (In.)
19 1/4 in
Housing Width (In.)
6 in
Dimension Q (In.)
8 3/8 in
Dimension L (In.)
9 5/8 in
Dimension K (In.)
9 5/8 in
Dimension C (In.)
7 in
Dimension R (In.)
10 5/8 in
Dimension P (In.)
7 1/4 in
Dimension B (In.)
1 in
Dimension A (In.)
18 in
Dimension X (In.)
16 in
Discharge Height (In.)
7 in
Dimension D (In.)
6 in
Discharge Width (In.)
6 in
Housing Height (In.)
19 3/16 in
Dimension F (In.)
16 1/4 in
Dimension E (In.)
13 in
Inlet Dia. (In.)
7 1/4 in
Wheel Width (In.)
4 1/2 in
Dimension V (In.)
9/16 in
Dimension T (In.)
20 1/2 in
Outlet Height
7 in
Housing Width
6 in
Housing Depth
19 1/4 in
Overall Height
19 3/16 in
Wheel Diameter
12 1/4 in
Housing Height
19 3/16 in
Shaft Diameter
1 3/16 in
Outlet Width
6 in
Wheel Width
4 1/2 in
Overall Width
23 3/8 in
Overall Depth
19 1/4 in
Inlet Diameter
7 1/4 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
5 hp
CFM @ 11.00-In. SP
910
Hz
60
CFM @ 5.000-In. SP
#
Motor RPM
3,505 RPM
Includes
2BK52, 2BK57, 2MXU6, 3C539, 6L209, QT118, QT1316
CFM @ 6.000-In. SP
1780
Full Load Amps
12.2/6.1
Motor Insulation
Class F
CFM @ 4.000-In. SP
#
Max. Inlet Temp. (Deg. F)
250 Degrees F
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 9.000-In. SP
1330
CFM @ 8.000-In. SP
1505
Phase
3
Max. Ambient Temp. (F)
104 Degrees F
Motor Frame
184T
dBA @ 5 Feet
84 dBA
CFM @ 7.000-In. SP
1650
CFM @ 12.00-In. SP
620
Housing Material
Steel
CFM @ 10.00-In. SP
1135
Blower RPM
3,870 RPM
Wheel Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Ball
Motor Type
3-Phase
Rotation
CW
Stock No.
3C539
Housing Color
Gray
Number of Speeds
1
Outlet Shape
Rectangular
Airflow @ 10.00 in SP
1,135 cfm
Maximum Static Pressure
12 in wc
Airflow @ 9.000 in SP
1,330 cfm
Airflow @ 11.00 in SP
910 cfm
Motor Speed
3,500 RPM
Flange Type
Non-Flanged
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Includes Motor
Yes
Maximum Ambient Temperature
104 Degrees F
Airflow @ 12.00 in SP
620 cfm
Maximum Inlet Air Temperature
250 Degrees F
Includes Drive Package
Yes
Motor Horsepower
5 hp
Standards
CE Compliant, CSA Certified, UL Listed
Motor Insulation Class
F
Nameplate Voltage
230/460V AC
Motor Duty Class
Continuous
Airflow @ 7.000 in SP
1,650 cfm
Discharge Position
Bottom Horizontal
Wheel Type
Radial
Drive Type
Belt Drive
Current
12.0/6.0 A
Maximum Fan Speed
3,870 RPM
Motor Frame Designation
184T
Frequency
60 Hz
Sound Level
84 dBA @ 5 ft
For Air Type
Dirty and Dusty
Airflow @ 6.000 in SP
1,780 cfm
Number of Discharge Positions
8
Number of Inlets
1
Assembly
Unassembled
Airflow @ 8.000 in SP
1,505 cfm
Market
Industrial
Housing Material Finish
Baked Enamel
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.