Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 12 1/4 In

  • Mfr # 7H133

  • Zoro # G3247867


product price: $1,913.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
12 1/4 in
Voltage
115/230
Motor HP
1.5 hp
Housing Material
Steel
Blower RPM
2455
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H133
Zoro #
G3247867
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/4 in
Dimension H (In.)
10 1/8 in
Inlet Dia. (In.)
13 1/4 in
Wheel Width (In.)
6 3/8 in
Dimension X (In.)
17 in
Dimension E (In.)
13 1/2 in
Dimension A (In.)
16 3/8 in
Dimension J (In.)
8 1/2 in
Shaft Dia. (In.)
1 in
Dimension P (In.)
13 1/4 in
Dimension L (In.)
10 1/2 in
Outlet Height (In.)
13 1/4 in
Dimension S (In.)
25 1/4 in
Dimension B (In.)
13 1/2 in
Dimension N (In.)
6 3/8 in
Dimension F (In.)
14 3/4 in
Dimension C (In.)
13 1/4 in
Height (In.)
27 1/8 in
Dimension K (In.)
11 1/2 in
Dimension Q (In.)
11 3/4 in
Dimension M (In.)
23 7/8 in
Dimension D (In.)
9 5/8 in
Dimension R (In.)
12 3/4 in
Depth (In.)
31 3/16 in
Width (In.)
22 in
Outlet Width (In.)
9 5/8 in
Dimension T (In.)
20 in
Overall Width
22 in
Wheel Diameter
12 1/4 in
Housing Height
27 1/8 in
Housing Width
22 in
Overall Depth
31 3/16 in
Shaft Diameter
1 in
Outlet Width
9 5/8 in
Inlet Diameter
13 1/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
6 3/8 in
Overall Height
27 1/8 in
Outlet Height
13 1/4 in
Housing Depth
31 3/16 in

Details

Voltage
115/230
Motor HP
1.5 hp
Housing Material
Steel
Blower RPM
2455
dBA @ 5 Feet
72
Max. BHP
1.49 hp
CFM @ 1.500-In. SP
2,648
Hz
60 Hz
Motor Type
Capacitor-Start
Phase
1
Motor Enclosure
Open Dripproof
CFM @ 2.000-In. SP
2,476
CFM @ 3.000-In. SP
2,020
CFM @ 0.250-In. SP
3,012 cfm
Motor Frame
56
Bearing Type
Pillow Block Ball
CFM @ 0.750-In. SP
2,875 cfm
Type
Backward Incline Belt Drive With Drive Package
CFM @ 2.500-In. SP
2,279
CFM @ 1.250-In. SP
2,727
Wheel Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
20.4/10.2
Assembled/Unassembled
Unassembled
Rotation
CW
Item
Blower
CFM @ 0.500-In. SP
2,947 cfm
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Housing Finish
Gray Baked Polyester Epoxy
Max. Inlet Temp. (Deg. F)
250 Degrees F
Motor RPM
1,725 RPM
CFM @ 1.000-In. SP
2,803
Wheel Type
Backward-Inclined
Nameplate Voltage
115/230V AC
Airflow @ 0.500 in SP
2,947 cfm
AMCA Fan Class
I
Motor Frame Designation
56
Motor Speed
1,725 RPM
Maximum Ambient Temperature
104 Degrees F
Outlet Shape
Rectangular
Airflow @ 1.000 in SP
2,803 cfm
Thermal Overload Protection
No
Number of Inlets
1
Airflow @ 1.500 in SP
2,648 cfm
Number of Discharge Positions
7
Maximum Inlet Air Temperature
250 Degrees F
Motor Insulation Class
B
Airflow @ 1.250 in SP
2,727 cfm
Airflow @ 2.500 in SP
2,279 cfm
Airflow @ 0.750 in SP
2,875 cfm
Number of Speeds
1
Airflow @ 2.000 in SP
2,476 cfm
Airflow @ 0.250 in SP
3,012 cfm
Flange Type
Non-Flanged
Current
13.4/6.7 A
Minimum Ambient Temperature
104 Degrees F
Housing Color
Gray
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Housing Material Finish
Baked Enamel
Motor Horsepower
1 1/2 hp
Includes Drive Package
Yes
Includes Motor
Yes
Sound Level
72 dBA @ 5 ft
Airflow @ 3.000 in SP
2,020 cfm
Maximum Static Pressure
3 in wc
Standards
AMCA Air Performance Certified
Assembly
Unassembled
Motor Duty Class
Continuous
Discharge Position
Bottom Horizontal
Drive Type
Belt Drive
Frequency
60 Hz
Maximum Fan Speed
2,455 RPM
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.250 in SP 3,012 cfm, Airflow @ 0.500 in SP 2,947 cfm, Airflow @ 0.750 in SP 2,875 cfm, Airflow @ 1.000 in SP 2,803 cfm, Airflow @ 1.250 in SP 2,727 cfm, Airflow @ 1.500 in SP 2,648 cfm, Airflow @ 2.000 in SP 2,476 cfm, Airflow @ 2.500 in SP 2,279 cfm, Airflow @ 3.000 in SP 2,020 cfm, Airflow @ 3.500 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.